Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY QTL271E626SA118FLC Door Lever Lockset Sierra Storeroom | AF9KBF 2WHK5

STANLEY QTL271E626SA118FLC Door Lever Lockset Sierra Storeroom

Item: AF9KBF Model: QTL271E626SA118FLCCross Ref: 2WHK5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
FinishSatin Chrome
FunctionStoreroom
Handle MaterialZinc
KeyingKeyed Different
Keyway TypeBest F
Lockset Performance StrengthMedium Duty
Number Of Keys2
Pins6
Required Door Thickness2"
Strike Dim.1 1/8" x 2 3/4"
StyleSierra
Ada CompliantYes
Ansi GradeGrade 2
Ansi Lockset FunctionStoreroom
Bolt TypeLatch Bolt
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FeaturesLimited Lifetime Mechanical Warranty
Fire Rating3 hrs.
General Lockset FunctionStoreroom Lever Locksets
Hand OrientationNon Handed
IncludesHeavy Duty Torsion Springs
Key TypeKeyed Different
Knob/handle MaterialCast Zinc
Ligature ResistanceNot Ligature Resistant
Location TypeCommercial, Multiple Family Residential
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF86
Lockset Handle TypeLever
Lockset StyleQTL Sierra
Lockset TypeMechanical
Number Of Pins6
Performance Duty Rating2
StandardsANSI A117.1, ANSI/BHMA A156.2, UL AND CUL LISTED
Strike Plate Height2 1/4"
Strike Plate Width1 1/8"
Strike TypeT-Strike
Ul Fire RatingUL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 1.116
Ship height (cm)8.64
Ship length (cm)20.32
Ship width (cm)16
HS code8301406030

Product Variants

ProductModelKeyingFunctionKeyway TypeBacksetStyleFinishStrike Dim.Number Of KeysPrice
STANLEY QTL250E626SA118FSCKDQS Door Lever Lockset Sierra Entry Grade 2 | AF9KAU 2WHJ3 QTL250E626SA118FSCKDKeyed DifferentEntrance LockSchlage C2 3/4"SierraSatin Chrome1 1/8" x 2 3/4"2€111.83
STANLEY QTL230E626SA118FQS Door Lever Lockset Sierra Passage | AF9KAV 2WHJ4 QTL230E626SA118FUnkeyedPassage-2 3/4"SierraSatin Chrome1 1/8" x 2 3/4"2€92.69
STANLEY QTL251E626SA118FLC Door Lever Lockset Sierra Entry | AF9KAY 2WHJ7 QTL251E626SA118FLCKeyed DifferentEntrance Lock-2 3/4"SierraSatin Chrome1 1/8" x 2 3/4"2€112.62
STANLEY QTL240E626SA118FQS Door Lever Lockset Sierra Privacy | AF9KAZ 2WHJ8 QTL240E626SA118FUnkeyedPrivacy-2 3/4"SierraSatin Chrome1 1/8" x 2 3/4"2€104.21
STANLEY QTL261E626SA118FLC Door Lever Lockset Sierra Classroom | AF9KBE 2WHK4 QTL261E626SA118FLCKeyed DifferentClassroom-2 3/4"SierraSatin Chrome1 1/8" x 2 3/4"2€112.62
STANLEY QTL260E626SA118FSCKDQS Door Lever Lockset Sierra Classroom | AF9KBG 2WHK6 QTL260E626SA118FSCKDKeyed DifferentClassroomSchlage C2 3/4"SierraSatin Chrome1 1/8" x 2 3/4"2€123.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY QTL271E626SA118FLC Door Lever Lockset Sierra Storeroom
€113.73 /unit