Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY QDC112R690 Door Closer, Hold Open, Non-Handed, 12 3/16 Inch Housing Lg, 2 1/4 Inch Housing Dp | CU4HNU

STANLEY QDC112R690 Door Closer, Hold Open, Non-Handed, 12 3/16 Inch Housing Lg, 2 1/4 Inch Housing Dp

Item: CU4HNU Model: QDC112R690Cross Ref: 455V76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€332.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialCarbon Steel
Arm TypeStandard
Closer Mounting StyleTri Mount
Closer TypeHold Open
ColorBronze
Exterior Door Width0" to 54"
FinishDuranodic Paint
Hand OrientationNon Handed
Housing Depth2 1/4"
Housing Height3 1/2"
Housing Length12.188"
Hydraulic/pneumaticHydraulic
IncludesFull Size Cover, Mounting Screws
Interior / ExteriorInterior And Exterior
Interior Door Width0" to 54"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening180°
Mounting HardwareIncluded
Projection From Wall2 1/4"
Spring Size1 to 6
Spring TypeAdjustable
Closer Mounting TypeAdjustable
Door Width Campatibility54"
Height Between Mounting Holes2 1/4"
Includes HardwareHardware Included
Length Between Mounting Holes4"
Location UseInterior/Exterior
MaterialCast Iron
Operation StyleManual
Product TypeDoor Closer
Projection2 1/4"
StandardsANSI A117.1, ANSI/BHMA A156.4, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 6.2325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelFinishCloser TypeArm TypeColorInterior Door WidthProjection From WallCloser Mounting StyleHand OrientationPrice
STANLEY QDC118R689 Door Closer, Hold Open, Non-Handed, 12 3/16 Inch Housing Lg, 2 1/4 Inch Housing Dp | CU4HNT QDC118R689Aluminum PaintHold OpenStopSilver0" to 54"2 1/4"Tri MountNon Handed€344.10
STANLEY QDC120R689 Door Closer, Hold Open, Non-Handed, 12 3/16 Inch Housing Lg, 2 1/4 Inch Housing Dp | CU4HNV QDC120R689Aluminum PaintHold OpenSpring StopSilver0" to 54"2 1/4"Tri MountNon Handed€406.82
STANLEY QDC212S689 Door Closer, Hold Open, Non-Handed, 12 Inch Housing Lg, 2 3/64 Inch Housing Dp, 3-3/16 In | CU4HNW QDC212S689Aluminum PaintHold OpenStandardSilver0" to 54"2 1/4"Tri MountNon Handed€252.98
STANLEY QDC214S689 Door Closer, Hold Open, Non-Handed, 12 Inch Housing Lg, 2 3/64 Inch Housing Dp, 3-3/16 In | CU4HNX QDC214S689Aluminum PaintHold OpenDead StopSilver0" to 54"2 1/4"Tri MountNon Handed€301.43
STANLEY QDC312NC690 Door Closer, Hold Open, Non-Handed, 9 51/64 Inch Housing Lg, 2 5/8 Inch Housing Dp | CU4HNY QDC312NC690Duranodic PaintHold OpenStandardBronze0" to 54"2 1/4"Tri MountNon Handed-
RFQ
STANLEY QDC312F689 Door Closer, Hold Open, Non-Handed, 9 51/64 Inch Housing Lg, 2 5/8 Inch Housing Dp | CU4HNZ QDC312F689Aluminum PaintHold OpenStandardSilver0" to 54"2 1/4"Tri MountNon Handed€211.32
STANLEY QDC314F689 Door Closer, Hold Open, Non-Handed, 9 51/64 Inch Housing Lg, 2 5/8 Inch Housing Dp | CU4HPA QDC314F689Aluminum PaintHold OpenDead StopSilver0" to 54"2 1/4"Tri MountNon Handed€277.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY QDC112R690 Door Closer, Hold Open, Non-Handed, 12 3/16 Inch Housing Lg, 2 1/4 Inch Housing Dp
€332.10 /unit