Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY GR25-2 Glue Gun Hot Melt 80 W 0.45 Inch Dual Temp | AB7ZBK 24T316

STANLEY GR25-2 Glue Gun Hot Melt 80 W 0.45 Inch Dual Temp

Item: AB7ZBK Model: GR25-2Cross Ref: 24T316
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlue Gun
FeedTrigger
FunctionFor Assembly Or Fastening
Glue Stick Capacity0.45"
Operating Temp.410°F
Switch TypeHi/Low
Tool Length6 1/2"
Tool Weight0.74 lbs.
TypeHot Melt
Wattage80 W
Compatible FormatSmooth Sticks
Compatible Glue Stick Diameter7/16"
FeaturesFold-Out Stand, Heats Up Quickly And Bonds Within 60 sec, High And Low Temperature Gluing, Uses Standard Dual-Temperature Glue on Both Settings And Hot-Melt Formulas on High Setting
For Use WithGS15DT, GS20DT, GS230S, GS25DT, GS260A, GS264BK, GS500, GS500BK
IncludesFold Out Stand
Maximum Operating Temperature410°F
Minimum Operating Temperature275°F
Operation StyleFinger Trigger
Power SourceCorded
SeriesGR25-2 Series
StandardsUL LISTED
Temperature Set Points410°F
Voltage120V

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.56
Ship length (cm)16.51
Ship width (cm)17.02
HS code8516790000
Country of OriginCN

Product Details:

    • Characteristics: High and Low Temperatures

Product Variants

ProductModelSwitch TypeFeedWattageTool WeightTool LengthTypeOperating Temp.FunctionPrice
STANLEY GR20 Glue Gun Hot Melt 30 Watt 0.45 Inch Cap | AB7ZBE 24T309 GR20-Trigger30 W0.69 lbs.6 1/2"Hot Melt410°FFor Assembly Or Fastening€17.72
STANLEY STHT72317 Electric Glue Gun 80w 0.45 Inch Trigger | AG2BDQ 31CN65 STHT72317TriggerManual80 W0.74 lbs.8"Electric+275°F to +410°FAdhesive€29.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY GR25-2 Glue Gun Hot Melt 80 W 0.45 Inch Dual Temp
€21.92 /unit