Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY GR100 Dual Temperature Glue Gun Kit 80 Watts | AB4ERY 1XHV3

STANLEY GR100 Dual Temperature Glue Gun Kit 80 Watts

Item: AB4ERY Model: GR100Cross Ref: 1XHV3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Melt Glue Gun Kit
CharacteristicsAuto Shutoff, Fold-Out Stand, Rubber Tip Over Nozzle, Soft Grip Handle
Compatible FormatSmooth Sticks
FeaturesAuto Shutoff, Dual Heater Provides Outstanding Glue Output, Fold-Out Stand, Interchangeable Nozzle Capability
FeedTrigger
Glue Stick Capacity0.438"
Operation StyleFinger Trigger
Tool Length8 1/2"
Tool Weight1.25 lbs.
Wattage80 W
Compatible Glue Stick Diameter7/16"
For Use WithGS15DT, GS20DT, GS230S, GS25DT, GS260A, GS264BK, GS500, GS500BK
Includes(5) Super Strength Glue Sticks, (6) Dual Temperature Glue Sticks, (6) Glue Sticks, Extender Tip, Spreader Tip
Maximum Operating Temperature410°F
Minimum Operating Temperature275°F
Power SourceCorded
SeriesGR100 Series
StandardsUL LISTED
Temperature Set Points275°F, 410°F
Voltage120V

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)6.35
Ship length (cm)21.59
Ship width (cm)27.94
HS code8479899899
Country of OriginCN

Product Details:

    • Characteristics: Soft Grip Handle, Fold-out Stand, Rubber Tip Over Nozzle, Auto Shutoff

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY GR100 Dual Temperature Glue Gun Kit 80 Watts
€68.03 /unit