Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY FMHT73561 Cut Snip, Straight, 11 1/2 Inch Overall Lg, 3 1/4 Inch Cutting Lg, Steel, Multi-Component | CU4JYQ

STANLEY FMHT73561 Cut Snip, Straight, 11 1/2 Inch Overall Lg, 3 1/4 Inch Cutting Lg, Steel, Multi-Component

Item: CU4JYQ Model: FMHT73561Cross Ref: 45JX32
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
Blade MaterialSteel
Cutting Capacity18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Cutting DirectionStraight
Cutting Edge TypeNon Serrated
Cutting Length3 1/4"
FeaturesAuto Release Mechanism
Grip MaterialMulti-Component
Grip TypeErgonomic
Handle ColorYellow
Handle MaterialSteel
Includes Cushioned GripYes
Material ApplicationCold Rolled Steel, Stainless Steel
Maximum Sheet Thickness22 ga.
Non-sparkingNo
Overall Length11 1/2"
Snip TypeGeneral Purpose Metal Snips
Spring Assist HandleYes

Shipping Info:

Ship weight (kg) 0.486
Ship height (cm)2.54
Ship length (cm)29.21
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY FMHT73561 Cut Snip, Straight, 11 1/2 Inch Overall Lg, 3 1/4 Inch Cutting Lg, Steel, Multi-Component
€42.13 /unit