Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY FBB179NRP 4X4 DOOR HINGE 26D STL Template Hinge Flush Ball Nonremovable | AE3WFD 5GJK4

STANLEY FBB179NRP 4X4 DOOR HINGE 26D STL Template Hinge Flush Ball Nonremovable

Item: AE3WFD Model: FBB179NRP 4X4 DOOR HINGE 26D STLCross Ref: 5GJK4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemplate Hinge
Bearing TypeFlush Ball
ColorChrome
CornersSquare
Door Leaf Length4"
Door Leaf Width1 5/8"
Door Thickness1 3/8"
FinishDull Chrome
Frame Leaf Length4"
Frame Leaf Width1 5/8"
HardwareIncluded
Height4"
Holes Per Leaf4.0
Leaf Thickness0.13"
Load Capacity75 lbs.
MaterialSteel
MountingFull Mortise
Pin Dia.0.266"
Pin MaterialSteel
Pin TypeNon Removable
Range Of Motion180°
Stanley Class NumberFBB179NRP
Stanley Edp Number68281
Width4"
Corner TypeSquare
Door Leaf Height4"
Door Leaf Thickness0.13"
FeaturesFor Medium Weight Doors, Permanently Lubricated Non Detachable Ball Bearings, Reversible Flush Tips and Pins, Template Screw Hole Location
Frame Leaf Thickness0.13"
Includes HardwareHardware Included
Mounting StyleFull Mortise
Number Of Holes Per Leaf4
Overall Height4"
Overall Width4"
Pin Diameter1/4"
Range Of Motion - Maximum270°
Removable PinNo
StandardsANSI, BHMA

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)3.05
Ship length (cm)11.18
Ship width (cm)6.35
HS code8302106030
Country of OriginCN

Product Variants

ProductModelFinishMaterialHeightFrame Leaf WidthHoles Per LeafLoad CapacityBearing TypePin TypePrice
STANLEY FBB168 4 5X4 5 HW DOOR HINGE 3 STL Template Hinge Flush Ball Bright Brass | AE3WED 5GJG8 FBB168 4 5X4 5 HW DOOR HINGE 3 STLBright Brass PlatedSteel4 1/2"1.719"4.0300 lbs.Flush BallRemovable€55.62
STANLEY FBB168 5X5 HW DOOR HINGE 3 STL Template Hinge Flush Ball Bright Brass | AE3WEE 5GJG9 FBB168 5X5 HW DOOR HINGE 3 STLBright Brass PlatedSteel5"1.969"4.0600 lbs.Flush BallRemovable€69.13
STANLEY FBB199 4 5X4 DOOR HINGE 32D STS Template Hinge Flush Ball 4-1/2 Inch Height | AE3WEF 5GJH0 FBB199 4 5X4 DOOR HINGE 32D STSNaturalStainless Steel4 1/2"1.969"4.0125 lbs.Flush BallRemovable€89.07
STANLEY FBB199 4 5X4 5 HW DOOR HINGE 32D STS Template Hinge Flush Ball 4-1/2 Inch Height | AE3WEG 5GJH1 FBB199 4 5X4 5 HW DOOR HINGE 32D STSNaturalStainless Steel4 1/2"1.719"4.0300 lbs.Flush BallRemovable€94.07
STANLEY FBB199 5X4 5 HW DOOR HINGE 32D STS Template Hinge Flush Ball 5 Inch Height | AE3WEH 5GJH2 FBB199 5X4 5 HW DOOR HINGE 32D STSNaturalStainless Steel5"1.719"4.0225 lbs.Flush BallRemovable€107.46
STANLEY FBB168 4 5X4 DOOR HINGE US26D STL Template Hinge Flush Ball Removable | AE3WEJ 5GJH3 FBB168 4 5X4 DOOR HINGE US26D STLDull ChromeSteel4 1/2"1.969"4.0125 lbs.Flush BallRemovable€49.22
STANLEY FBB168 5X4 DOOR HINGE US26D STL Template Hinge Flush Ball Removable | AE3WEK 5GJH4 FBB168 5X4 DOOR HINGE US26D STLDull ChromeSteel5"1.719"4.0225 lbs.Flush BallRemovable€53.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY FBB179NRP 4X4 DOOR HINGE 26D STL Template Hinge Flush Ball Nonremovable
€51.34 /unit