Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY F248 3 5 SWG-CLR DOOR HINGE 4 STL Swing Clear Hinge Steel 90 Deg | AE4TTE 5MRD6

STANLEY F248 3 5 SWG-CLR DOOR HINGE 4 STL Swing Clear Hinge Steel 90 Deg

Item: AE4TTE Model: F248 3 5 SWG-CLR DOOR HINGE 4 STLCross Ref: 5MRD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Clear Hinge
Bearing TypePlain
ColorNatural
CornersSquare
Door Leaf Length3 1/2"
Door Leaf Width2.141"
Door Thickness1 3/8" to 1 3/4"
FinishSatin Brass
Frame Leaf Length1 3/4"
Frame Leaf Width3 1/2"
HardwareIncluded
Height3 1/2"
Holes Per Leaf3.0
Leaf Thickness0.123"
MaterialSatin Brass
MountingFull Surface
OrientationLeft Hand, Right Hand
Pin MaterialSteel
Pin TypeRemovable
Range Of Motion90°
Stanley Class NumberF248
Stanley Edp Number05-4503
Width2.141"
Corner TypeSquare
Door Leaf Height3 1/2"
Door Leaf Thickness0.123"
FeaturesEquipped with Easily Seated Non Rising Pins, Reversible Flush Tips and Pins
Frame Leaf Thickness0.123"
Includes HardwareHardware Included
Load Capacity75 lbs.
Mounting StyleFull Mortise
Number Of Holes Per Leaf3
Overall Height4"
Overall Width3 1/2"
Range Of Motion - Maximum95°
Removable PinYes
StandardsANSI, BHMA

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)3.3
Ship length (cm)9.65
Ship width (cm)8.13
HS code8302106090
Country of OriginCN

Product Variants

ProductModelMountingFinishMaterialFrame Leaf WidthHoles Per LeafBearing TypeLoad CapacityRange Of MotionPkg. Qty.Price
STANLEY F248 3 5 SWG-CLR DOOR HINGE P STL Swing Clear Hinge, 3-1/2 x 6 Inch, Full Mortise Mounting, Square Corners | CD3FTP 54GA62 F248 3 5 SWG-CLR DOOR HINGE P STLFull MortiseEnamelZinc6"3.0Plain75 lbs.180°1-
RFQ
STANLEY FBB248 4 5 SWG-CLR DOOR HINGE 26D STL Swing Clear Hinge, 4-1/2 x 6 Inch, Full Mortise Mounting, Square Corners | CD3FTQ 54GA65 FBB248 4 5 SWG-CLR DOOR HINGE 26D STLFull MortiseSatin ChromeZinc6"4.0Ball125 lbs.180°3€125.84
STANLEY FBB258 4 5 SWG-CLR DOOR HINGE 26D STL Swing Clear Hinge, 4-1/2 x 6 Inch, Full Mortise Mounting, Square Corners | CD3LLE 54GA66 FBB258 4 5 SWG-CLR DOOR HINGE 26D STLFull MortiseSatin ChromeZinc6"4.0Ball125 lbs.180°3€111.25
STANLEY FBB268 5 HW SWG-CLR DOOR HINGE 26D STL Swing Clear Hinge, 5 x 6 Inch, Full Mortise Mounting, Square Corners | CD3LLF 54GA67 FBB268 5 HW SWG-CLR DOOR HINGE 26D STLFull MortiseSatin ChromeZinc6"4.0Ball150 lbs.180°1€198.11
STANLEY CB278 4 5 26D SC DOOR HINGE STL Swing Clear Hinge, 4-1/2 x 6 Inch, Full Mortise Mounting, Square Corners | CD3LLG 54GA69 CB278 4 5 26D SC DOOR HINGE STLFull MortiseSatin ChromeZinc6"4.0Concealed150 lbs.180°3€190.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY F248 3 5 SWG-CLR DOOR HINGE 4 STL Swing Clear Hinge Steel 90 Deg
€60.09 /unit