Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 7yv51 Hammer Tacker GR0148344 Staples GR0148337 | AF3NQE

STANLEY 7yv51 Hammer Tacker GR0148344 Staples GR0148337

Item: AF3NQE Model: 7yv51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Tacker
ApplicationsGeneral Purpose
Body ColorSilver
Body MaterialSteel
Crown Width27/64"
Duty RatingHeavy Duty
FeaturesJam Proof Mechanism, Soft Grip
Fits Wire Dia.Not Specified
For Staple Width3/8"
Leg Length5/16" to 1/2"
Nail LengthStaples Only
Nail TypeNo Nails
Overall Length13"
Power SourceManual
Primary ApplicationGeneral Purpose
Staple TypeNarrow Crown
Compatible StaplesStanley TRA704T, Stanley TRA705T, Stanley TRA706SST, Stanley TRA706T, Stanley TRA708SST, Stanley TRA708T, Stanley TRA709T
For Fastener StyleFlat Crown Staples
For Staple Leg Length3/8", 1/2"
Staple Capacity168

Shipping Info:

Ship weight (kg) 1.152
Ship height (cm)2.54
Ship length (cm)33.02
Ship width (cm)2.54
HS code8205596000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 7yv51 Hammer Tacker GR0148344 Staples GR0148337
€78.16 /unit