Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 7AS1M1KS915KS800 Key Blank, BEST, M, Std, 7 Pins | CU4JQK

STANLEY 7AS1M1KS915KS800 Key Blank, BEST, M, Std, 7 Pins

Item: CU4JQK Model: 7AS1M1KS915KS800Cross Ref: 52VT66
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Blank
For Use WithStanley Cores
Keyway TypeM
Length2"
Lock ManufacturerBest
MaterialBrass
Number Of Pins7
TypeStandard
Compatible Lock ManufacturerBEST
Compatible Lock TypesCylindrical Locks, Mortise, Padlocks, Tubular
Compatible Product TypeCores
FinishNickel Plated
Key Identification NumberKS915
Overall Length2"
Product TypeKey Blank

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelKeyway TypeNumber Of PinsMaterialTypePrice
STANLEY 7AS1A1KS915KS800 Key Blank, BEST, A, Std, 7 Pins | CU4JPX 7AS1A1KS915KS800A7BrassStandard€2.57
STANLEY 7AS1B1KS915KS800 Key Blank, BEST, B, Std, 7 Pins | CU4JPY 7AS1B1KS915KS800B7BrassStandard€2.75
STANLEY 7AS1C1KS915KS800 Key Blank, BEST, C, Std, 7 Pins | CU4JPZ 7AS1C1KS915KS800C7BrassStandard€2.57
STANLEY 7AS1DD1KS915KS800 Key Blank, BEST, DD, Std, 7 Pins | CU4JQA 7AS1DD1KS915KS800DD7BrassStandard€2.28
STANLEY 7AS1E1KS915KS800 Key Blank, BEST, E, Std, 7 Pins | CU4JQB 7AS1E1KS915KS800E7BrassStandard€2.75
STANLEY 7AS1F1KS915KS800 Key Blank, BEST, F, Std, 7 Pins | CU4JQC 7AS1F1KS915KS800F7BrassStandard€2.75
STANLEY 7AS1G1KS915KS800 Key Blank, BEST, G, Std, 7 Pins | CU4JQD 7AS1G1KS915KS800G7BrassStandard€2.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 7AS1M1KS915KS800 Key Blank, BEST, M, Std, 7 Pins
€2.89 /unit