Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 57-541 Dead Blow Hammer 14 Oz. | AF3PXW 8APF0

STANLEY 57-541 Dead Blow Hammer 14 Oz.

Item: AF3PXW Model: 57-541Cross Ref: 8APF0
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDead Blow Hammer
Dead Blow ConstructionHead With Steel Shot
Dead Blow HammerYes
Face Dia.1 1/4"
Face HardnessSoft
Face ShapeRound
HandlePolyurethane Over Steel
Handle ColorOrange
Handle MaterialSteel
Head ColorOrange
Head Length4 1/4"
Head MaterialUrethane Over Steel
Head Weight14 oz.
Non SparkingYes
Non-marringYes
Overall Length10 1/2"
Replaceable TipNo
Tether CapableNot Tether Capable
Tether ReadyNo
TypeFace Hammer , Soft Face
Hammer Face Diameter1 1/4"
Hammer TypeFace Hammer
Non-sparkingYes

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)3.3
Ship length (cm)27.94
Ship width (cm)10.41
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHead WeightOverall LengthHandle LengthTypeHead LengthFace Dia.Handle MaterialTether CapablePrice
STANLEY 57-540 Soft Face Hammer 5 Oz | AF2CAH 6R338 57-5405 oz.9 3/8"3"Soft Face3"1"SteelNot Tether Capable€34.75
STANLEY 57-542 Soft Face Hammer 18 Oz | AF2CAJ 6R339 57-54218 oz.12"-Soft Face4 1/4"1 1/2"SteelNot Tether Capable€38.64
STANLEY 57-543 Soft Face Hammer 21 Oz | AF2CAK 6R340 57-54321 oz.12 7/8"5 1/4"Soft Face5 1/4"1 1/2"SteelNot Tether Capable€51.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 57-541 Dead Blow Hammer 14 Oz.