Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 47-974 Plumb Bob Brass 16 Ounce | AH8MET 38WF29

STANLEY 47-974 Plumb Bob Brass 16 Ounce

Item: AH8MET Model: 47-974Cross Ref: 38WF29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlumb Bob
ConstructionBrass, Steel
FinishBrass
MaterialBrass
TypeBrass
FeaturesPolished Lacquer, Solid Brass Construction is Rust Resistant, Replaceable, Hardened Steel Tip, Screw Top Simplifies Attaching String to Center of Plumb, Through Hole for Tightening
System Of MeasurementImperial
Tip MaterialBrass
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)5.08
Ship length (cm)22.1
Ship width (cm)12.45
Country of OriginUS

Product Details:

    • Characteristics: Determines Plumb Reference Point

Product Variants

ProductModelFinishMaterialConstructionSizeTypePrice
STANLEY 47-973 Plumb Bob 8oz | AD2UFF 3UE19 47-973Polish Lacquer--8 oz.-€11.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 47-974 Plumb Bob Brass 16 Ounce
€21.48 /unit