Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 46-071 Quick Square Aluminum 10-1/4 x 7 Black | AJ2JTF 6R179

STANLEY 46-071 Quick Square Aluminium 10-1/4 x 7 Black

Item: AJ2JTF Model: 46-071Cross Ref: 6R179
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Square
ColorBlack
FinishBlack
Graduations1/8"
MaterialAluminum
Number Of Pieces1
Base MaterialAluminum
Blade MaterialAluminum
Edge StyleSquare
Graduation ColorYellow
Graduation Marks (base)1/8"
Graduation Marks (blade)1/8"
Numeric MarksInches
Scribe Notch Graduation Marks1/8"
Square ColorBlack
Square Size10 1/4"
Square TypeQuick
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginEE

Product Variants

ProductModelMaterialFinishColorGraduationsNumber Of PiecesSizeUse WithPrice
STANLEY 46-060 Quick Square Abs 10 1/4 x 6 7/8 Yellow | AF2BZE 6R176 46-060ABSYellowYellow1/8"1--€9.02
STANLEY 46-067 Quick Square Buffed 7 Inch | AH8MEU 38WF34 46-067AluminumBrushed-1/8"17"Measuring And Layout€15.66
STANLEY 46-053 Quick Square Aluminum 10 3/4 x 6 3/4 Black | AJ2JTE 6R174 46-053AluminumBlackBlack1/8"1--€32.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 46-071 Quick Square Aluminium 10-1/4 x 7 Black
€17.97 /unit