Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 33-425 Tape Measure 1 Inch x 25 Feet Chrome In/ft | AE7QWM 6A498

STANLEY 33-425 Tape Measure 1 Inch x 25 Feet Chrome In/ft

Item: AE7QWM Model: 33-425Cross Ref: 6A498
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipYes
Blade ColorYellow
Blade Length25 ft.
Blade MaterialSteel
Blade Width1"
Case ColorChrome
Case MaterialABS, High Impact Chrome
Case TypeClosed
Graduation Type0.0625 , 42370 , In., ft.
Lock TypeSlide Forward
Measurement TypeSAE
Standout7 ft.
Stud MarkingsYes
Blade CoatingMylar Polyester
Blade Length (metric & Sae)25 ft.
Blade Return TypeAutomatic
Case Depth4 1/2"
Case Height1 3/4"
Case Length7"
FeaturesCorrosion Resistant
Graduation Marks (top)1/16"
Graduation UnitsFeet, Inches
Hook Construction3-Rivet
Specialized ScalesStud Markings
Standout Length7 ft.
System Of MeasurementImperial
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)4.57
Ship length (cm)17.78
Ship width (cm)2.54
HS code9017800000
Country of OriginUS

Product Details:

    • Rewind Type (Automatic)

Product Variants

ProductModelBlade WidthLock TypeBlade LengthCase MaterialMeasurement TypeTip StyleStandoutStud MarkingsPrice
STANLEY STHT30812 Tape Measure Steel Yellow With Black 16 Feet | AB4YDK 20JY21 STHT308123/4"Push Button16 ft.ABS With Rubber GripSAE-Not RatedYes-
RFQ
STANLEY 33-516 Tape Measure 1 Inch x 16 Feet Yellow With Black | AB7TRM 24A342 33-5161"Forward Slide16 ft.High Impact ABS PlasticSAE-11 ft.Yes-
RFQ
STANLEY 33-530 Tape Measure 1 Inch x 30 Feet Yellow With Black | AB7TRN 24A343 33-5301"Forward Slide30 ft.High Impact ABSSAE-11 ft.Yes€36.28
STANLEY 33-735 Tape Measure 1-1/4 Inch x 35 Feet Yellow With Black | AD2NXC 3TB92 33-7351 1/4"Top ForwardNot Applicable--Nonmagnetic Single Hook11 ft.Yes€53.46
STANLEY 33-835 Tape Measure 1 Inch x 35 Feet Chrome In/ft | AD6YKP 4CL55 33-8351"Slide ForwardNot ApplicableABS, High Impact Chrome-Nonmagnetic Single Hook7 ft.Yes€35.86
STANLEY 33-430 Tape Measure 1 Inch x 30 Feet Chrome In/ft | AE3CAB 5C567 33-4301"Slide ForwardNot ApplicableABS, High Impact Chrome-Nonmagnetic Single Hook7 ft.Yes€34.08
STANLEY 33-272 Tape Measure 1/2 Inch x 12 Feet Chrome In/ft | AE3CAC 5C569 33-2721/2"Slide Forward12 ft.MetalSAE-Not RatedNo€20.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 33-425 Tape Measure 1 Inch x 25 Feet Chrome In/ft
€35.50 /unit