Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 22-172 Hand File American Bastard/single Flat 10 In | AB7YZJ 24N386

STANLEY 22-172 Hand File American Bastard/single Flat 10 In

Item: AB7YZJ Model: 22-172Cross Ref: 24N386
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMill File
FinishNatural
Handle DesignNone
Length10"
PatternAmerican
Profile ShapeRectangular
Edge Cut StyleSingle
Face Cut StyleSingle Cut
File Body FinishNatural
File CoarsenessBastard Cut
File Length Without Tang10"
Handle Length10"
Number Of Cut Edges4
TaperTapered in Width and Thickness

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.02
Ship length (cm)25.4
Ship width (cm)5.08
HS code8203109000
Country of OriginCN

Product Variants

ProductModelProfile ShapePrice
STANLEY 22-170 Hand File American Bastard/single Flat 6 In | AB7YYZ 24N377 22-170Rectangular€8.90
STANLEY 22-173 Hand File American Bastard/single Flat 12 In | AB7YZA 24N378 22-173Rectangular€14.42
STANLEY 22-171 Hand File American Bastard/single Flat 8 In | AB7YZD 24N381 22-171Rectangular€10.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 22-172 Hand File American Bastard/single Flat 10 In
€13.03 /unit