Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 2060R45X45SPRINGDOORHINGE10ASTL Spring Hinge, Steel, Satin Bronze, Square, 0.134 Inch Door Leaf Thick, 4 Holes Per Leaf | CU4JYA

STANLEY 2060R45X45SPRINGDOORHINGE10ASTL Spring Hinge, Steel, Satin Bronze, Square, 0.134 Inch Door Leaf Thick, 4 Holes Per Leaf

Item: CU4JYA Model: 2060R45X45SPRINGDOORHINGE10ASTLCross Ref: 53DY65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Hinge
Bearing TypeBall
Corner TypeSquare
Door Leaf Height4"
Door Leaf Thickness0.134"
Door Leaf Width1 5/8"
FinishPrimed For Painting
Frame Leaf Thickness0.134"
Frame Leaf Width4"
Includes HardwareHardware Included
Load Capacity125 lbs.
MaterialSteel
Mounting StyleFull Mortise
Number Of Holes Per Leaf4
Overall Height4 1/2"
Overall Knuckle Height3"
Pin MaterialSteel
Range Of Motion - Maximum270°
Removable PinNo
StandardsANSI K81071F

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishMaterialFrame Leaf WidthLoad CapacityHoles Per LeafFrame Leaf ThicknessPin MaterialDoor Leaf WidthPkg. Qty.Price
STANLEY 827188 Spring Hinge Set, Steel, Satin Chrome, Square, 0.134 Inch Door Leaf Thick, 3 PK | CU4JXN 827188Satin ChromeSteel1.719"150 lbs.40.134"Zinc Alloy1.719"3€123.36
STANLEY 2060R45X45SPRINGDOORHINGE32DST Spring Hinge, Stainless Steel | CU4JXP 2060R45X45SPRINGDOORHINGE32DSTSatin Stainless SteelStainless Steel1 3/4"125 lbs.40.134"Stainless Steel1 3/4"3€172.09
STANLEY 2060R4X4SPRINGDOORHINGE32DSTS Spring Hinge, Stainless Steel | CU4JXQ 2060R4X4SPRINGDOORHINGE32DSTSSatin Stainless SteelStainless Steel1 5/8"75 lbs.40.099"Stainless Steel1 5/8"2€154.54
STANLEY 2060R45X4SPRINGDOORHINGE32DSTS Spring Hinge, Stainless Steel | CU4JXR 2060R45X4SPRINGDOORHINGE32DSTSSatin Stainless SteelStainless Steel1 5/8"125 lbs.40.134"Stainless Steel1 5/8"3€326.50
STANLEY 2060R45X45SPRINGDOORHINGE3STL Spring Hinge, Steel, Bright Brass, Square, 0.134 Inch Door Leaf Thick, 4 Holes Per Leaf | CU4JXT 2060R45X45SPRINGDOORHINGE3STL--------1€52.82
STANLEY 2060R45X45SPRINGDOORHINGE26STL Spring Hinge, Steel, Bright Chrome, Square, 0.134 Inch Door Leaf Thick, 4 Holes Per Leaf | CU4JXU 2060R45X45SPRINGDOORHINGE26STL--------1€52.82
STANLEY 2060R35X35SPRINGDOORHINGEPSTL Spring Hinge, Steel, Prime Coat, Square, 0.099 Inch Door Leaf Thick, 3 Holes Per Leaf | CU4JXV 2060R35X35SPRINGDOORHINGEPSTLPrime CoatSteel1 1/2"50 lbs.30.099"Steel1 1/2"2€48.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 2060R45X45SPRINGDOORHINGE10ASTL Spring Hinge, Steel, Satin Bronze, Square, 0.134 Inch Door Leaf Thick, 4 Holes Per Leaf
€50.76 /unit