STANLEY 20-046 Hand Saw 15 Inch Blade 8 Tpi | AC9CYL 3FRA4

STANLEY 20-046 Hand Saw 15 Inch Blade 8 Tpi

Item: AC9CYL Model: 20-046Cross Ref: 3FRA4
Limited Availability

Get it by Monday, Jun 16

This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Saw
Blade Length15"
FunctionWood Cutting
Handle DesignErgonomic Bi Material
Length21"
Teeth Per Inch8
Tether CapableNot Tether Capable
Blade MaterialSteel
Cutting ActionStraight
Cutting Edge TypeSerrated
FeaturesInduction Hardened Teeth For Long Life, New Handle Design Improves Ease Of Cut By 25%, Reduce Friction While Cutting, Tri-Material Handle For Comfort And Durability, Triple Ground Tooth Technology 4X Sharper For Fast Cuts
Hand Saw ApplicationWood
Hand Saw Product TypeCarpenter Saws
Handle ColorBlack, Yellow
Handle MaterialRubber
Handle StyleErgonomic
Material ApplicationWood
Non-sparkingNo
Overall Length21"

Shipping Info:

Ship weight (kg) 0.64
Ship height (cm)3.05
Ship length (cm)53.34
Ship width (cm)13.97
HS code8202100000
Country of OriginUS

Product Variants

ProductModelTeeth Per InchBlade LengthTypeBlade MaterialHandle MaterialOverall LengthPrice
STANLEY 20-527 Saw | AB3NHN 1UK48 20-5271120"Sharp Tooth---€35.53
STANLEY 20-531 Hacksaw High Tension Ergo 12 In | AD7LNH 4FE36 20-5312412"HackSteelRubber-€35.92
STANLEY 20-331 Saw Flush Cut Stroke | AG7BWU 4VN38 20-33122--SteelRubber-€30.91
STANLEY 20-065 Hand Saw, 26 Inch Blade Length, Steel | CH6JBT 45JX02 20-0651126"-Steel-26"€44.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 20-046 Hand Saw 15 Inch Blade 8 Tpi