Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 20-045 Saw Short Cut 15 In | AF2TZZ 6XV43

STANLEY 20-045 Saw Short Cut 15 In

Item: AF2TZZ Model: 20-045Cross Ref: 6XV43
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShort Cut Tool Box Saw
Blade Length15"
FunctionCuts Wood And Plastic
Handle DesignWood With Ergonomic Slip Resistant Grip
Handle MaterialWood
Length18"
Teeth Per Inch8
Tether CapableNot Tether Capable
TypeSharp Tooth
Blade MaterialSteel
Cutting ActionStraight
Cutting Edge TypeSerrated
FeaturesBlade Is 15% Thicker Than Conventional Saws For Straighter Cuts With Less Binding, Ergonomically, Induction-Hardened Teeth Stay Sharp Up To 5x Longer Than Standard Teeth, Thick, Three Cutting Surfaces To Cut 50% Faster Than Conventional Stanley Hand Saws
Hand Saw ApplicationPlastic, Wood
Hand Saw Product TypeCarpenter Saws
Handle ColorBlack
Handle StyleErgonomic
Material ApplicationPlastic, Wood
Non-sparkingNo
Overall Length18"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)3.3
Ship length (cm)45.72
Ship width (cm)13.21
HS code8202100000
Country of OriginFR

Product Details:

    • Characteristics: Induction Hardened Teeth

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 20-045 Saw Short Cut 15 In
€29.62 /unit