Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STANLEY 16-401 Bailey Chisel Set 1/4 To 1-1/4 Inch 5 Pc | AB7YZY 24N408

STANLEY 16-401 Bailey Chisel Set 1/4 To 1-1/4 Inch 5 Pc

Item: AB7YZY Model: 16-401Cross Ref: 24N408
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€140.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBailey Chisel Set
Blade Tip ShapeStraight
Container TypePouch
Corrosion ResistantYes
Grip StylePlain
Handle MaterialWood
Includes5 Piece Bailey Chisel Set
Includes HandleYes
Includes Striking CapNo
Length9"
MaterialSteel
Number Of Pieces5
Set TypeChisel Set
StyleBailey
Tether CapableNot Tether Capable
Types IncludedSocket Chisel
Blade Width1/2", 3/4", 1", 1 1/2"
Chisel TypeBailey Chisel
Corrosion-resistantYes
FeaturesBlade Lacquered for Corrosion Protection, Hardwood Handle for Comfort and Impact Resistance, High Quality Carbon Chrome Steel for Edge Retention, Micro Precision Grind for Superior Sharpness Out of the Box
Measurement TypeSAE
Overall Length14"
Tether ReadyNo
Weight3.15 lbs.

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)4.32
Ship length (cm)35.56
Ship width (cm)32.26
HS code8205303000
Country of OriginUK

Product Details:

    • Characteristics: Stained Beech Handle, Brass Ferrule

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 16-401 Bailey Chisel Set 1/4 To 1-1/4 Inch 5 Pc
€140.59 /unit