Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 11-937 Utility Blade, 2 3/8 Inch Blade Length, 3/4 Inch Blade Width, 0.0235 Inch Blade Thickness | CU4KAJ

STANLEY 11-937 Utility Blade, 2 3/8 Inch Blade Length, 3/4 Inch Blade Width, 0.0235 Inch Blade Thickness

Item: CU4KAJ Model: 11-937Cross Ref: 2TJ68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Blade
Blade Design1
Blade Edge TypeStraight
Blade Length2 3/8"
Blade MaterialSteel
Blade Thickness0.024"
Blade TipBlunt
Blade Width3/4"
For Cutting CardboardYes
For Cutting CorkYes
For Cutting FabricYes
For Cutting LeatherYes
For Cutting PaperYes
For Cutting PlasticYes
For Cutting RubberYes
For Use With Grainger Item Number1UK24, 2TJ71, 2TJ72, 2TJ73, 4A803, 5C944, 5C945
For Use With Mfr. Model Number10-079, 10-099, 10-499, 10-810, 10-815, 10-816, 11-921A
Includes Blade DispenserNo
Material ApplicationCeling Tile, Drywall, Wallboard
Number Of Blade Points2
Number Of Blades Included3
Number Of Cutting Edges1
Primary Cutting ApplicationDrywall
Compatible With Grainger Part Number1UK24, 2TJ71, 2TJ72, 2TJ73, 4A803, 5C944, 5C945
Compatible With Manufacturer Model Number10-079, 10-099, 10-499, 10-810, 10-815, 10-816, 11-921A

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.06
Ship length (cm)6.03
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelBlade LengthBlade ThicknessBlade MaterialIncludes Blade DispenserBlade TipNumber Of Blade PointsBlade DesignFor Cutting CardboardPkg. Qty.Price
STANLEY 11-988 Safety Blade, 2 7/32 Inch Blade Length, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CU4HGJ 11-9882.219"0.031"SteelYesRounded2-Yes100€32.92
STANLEY 11-987 Safety Blade, 2 7/32 Inch Blade Length, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CU4HGK 11-9872.219"1/32"SteelNoRounded2-Yes5€3.15
STANLEY 11-911 Utility Blade, 1 31/32 Inch Blade Length, 3/4 Inch Blade Width | CU4KAA 11-9111.969"0.031"SteelNoStandard2-Yes5€1.99
STANLEY 11-939 Utility Blade, 1 7/8 Inch Blade Length, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CU4KAB 11-9391 7/8"0.031"SteelNoHook211Yes5€8.66
STANLEY 11-983 Utility Blade, 1 7/8 Inch Blade Length, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CU4KAC 11-9831 7/8"0.031"SteelNoHook211Yes5€8.26
STANLEY 11-939A Utility Blade, 1 7/8 Inch Blade Length, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CU4KAD 11-939A1 7/8"--YesHook211Yes70€86.98
STANLEY 11-961 Utility Blade, 2 1/16 Inch Blade Length, 2 1/16 Inch Blade Width | CU4KAE 11-9612.062"0.031"SteelNoHook2-Yes5-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 11-937 Utility Blade, 2 3/8 Inch Blade Length, 3/4 Inch Blade Width, 0.0235 Inch Blade Thickness
€2.83 /pack