Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 11-040 Utility Blade, 2 9/16 Inch Blade Length, 1/2 Inch Blade Width | CU4KAV

STANLEY 11-040 Utility Blade, 2 9/16 Inch Blade Length, 1/2 Inch Blade Width

Item: CU4KAV Model: 11-040Cross Ref: 5R687
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Blade
Blade Dispenser IncludedNo
Blade Edge TypeSheepfoot , Straight
Blade Length2 9/16"
Blade MaterialStainless Steel
Blade Point TypeSharp
Blade Thickness3/64"
Blade TipStandard
Blade Width1/2"
For Cutting CardboardYes
For Cutting CorkYes
For Cutting FabricYes
For Cutting LeatherYes
For Cutting PaperYes
For Cutting PlasticYes
For Cutting RubberYes
For Use With Grainger Item Number5RR69
For Use With Mfr. Model Number10-049
Includes Blade DispenserNo
Material ApplicationFabric, Paper, Wood
Number Of Blade Points1
Number Of Blades Included1
Number Of Cutting Edges1
Primary Cutting ApplicationGeneral Purpose
Thickness1/25"
Compatible With Grainger Part Number5RR69
Compatible With Manufacturer Model Number10-049
Compatible With SeriesSeries 10 049

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.1
Ship length (cm)6.51
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelBlade LengthBlade ThicknessBlade MaterialIncludes Blade DispenserBlade TipNumber Of Blade PointsBlade DesignFor Cutting CardboardPkg. Qty.Price
STANLEY 11-988 Safety Blade, 2 7/32 Inch Blade Length, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CU4HGJ 11-9882.219"0.031"SteelYesRounded2-Yes100€32.92
STANLEY 11-987 Safety Blade, 2 7/32 Inch Blade Length, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CU4HGK 11-9872.219"1/32"SteelNoRounded2-Yes5€3.15
STANLEY 11-911 Utility Blade, 1 31/32 Inch Blade Length, 3/4 Inch Blade Width | CU4KAA 11-9111.969"0.031"SteelNoStandard2-Yes5€1.99
STANLEY 11-939 Utility Blade, 1 7/8 Inch Blade Length, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CU4KAB 11-9391 7/8"0.031"SteelNoHook211Yes5€8.66
STANLEY 11-983 Utility Blade, 1 7/8 Inch Blade Length, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CU4KAC 11-9831 7/8"0.031"SteelNoHook211Yes5€8.26
STANLEY 11-939A Utility Blade, 1 7/8 Inch Blade Length, 3/4 Inch Blade Width, 0.03125 Inch Blade Thickness | CU4KAD 11-939A1 7/8"--YesHook211Yes70€86.98
STANLEY 11-961 Utility Blade, 2 1/16 Inch Blade Length, 2 1/16 Inch Blade Width | CU4KAE 11-9612.062"0.031"SteelNoHook2-Yes5-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 11-040 Utility Blade, 2 9/16 Inch Blade Length, 1/2 Inch Blade Width
€4.78 /unit