Flat Shipping

Flat Shipping at €24.99 + VAT

STANDARD ABRASIVES 66000235102 Cartridge Roll, Straight, 3/16 Inch Dia x 1 Inch L, 3/32 Inch Pilot, Aluminum Oxide | CU4GYW

STANDARD ABRASIVES 66000235102 Cartridge Roll, Straight, 3/16 Inch Dia x 1 Inch Length, 3/32 Inch Pilot, Aluminum Oxide

Item: CU4GYW Model: 66000235102Cross Ref: 34AX74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Roll
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Backing MaterialCloth
Cartridge Roll DesignStraight
ColorGray
Diameter3/16"
Grit100
Length1"
Pilot Hole Dia.0.094"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterPilot Hole Dia.Abrasive GradeGritCartridge Roll DesignAbrasive MaterialPkg. Qty.Price
STANDARD ABRASIVES 66000233453 Cartridge Roll, Straight, 1/2 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYQ 660002334531/2"1/8"Medium80StraightAluminum Oxide1€1.19
STANDARD ABRASIVES 66000233552 Cartridge Roll, Straight, 1/2 Inch Dia x 1 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYR 660002335521/2"1/8"Coarse60StraightAluminum Oxide1€0.75
STANDARD ABRASIVES 66000233578 Cartridge Roll, Straight, 1/2 Inch Dia x 1 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYT 660002335781/2"1/8"Medium120StraightAluminum Oxide1€0.95
STANDARD ABRASIVES 66000232307 Cartridge Roll, Straight, 1/4 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYU 660002323071/4"1/8"Medium80StraightAluminum Oxide1€0.80
STANDARD ABRASIVES 66000232323 Cartridge Roll, Straight, 1/4 Inch Dia x 1 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYV 660002323231/4"1/8"Medium120StraightAluminum Oxide1€0.73
STANDARD ABRASIVES 707336 Cartridge Roll, Straight, 3/8 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYX 7073363/8"1/8"Medium120StraightAluminum Oxide1€0.85
STANDARD ABRASIVES 66000233339 Cartridge Roll, Straight, 3/8 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYY 660002333393/8"1/8"Medium80StraightAluminum Oxide1€0.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANDARD ABRASIVES 66000235102 Cartridge Roll, Straight, 3/16 Inch Dia x 1 Inch Length, 3/32 Inch Pilot, Aluminum Oxide
€0.59 /unit