Flat Shipping

Flat Shipping at €24.99 + VAT

STANDARD ABRASIVES 66000233339 Cartridge Roll, Straight, 3/8 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYY

STANDARD ABRASIVES 66000233339 Cartridge Roll, Straight, 3/8 Inch Dia x 1 1/2 Inch Length, 1/8 Inch Pilot, Aluminum Oxide

Item: CU4GYY Model: 66000233339Cross Ref: 34AX75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Roll
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Backing MaterialCloth
Cartridge Roll DesignStraight
Diameter3/8"
Grit80
Length1 1/2"
Pilot Hole Dia.1/8"

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterPilot Hole Dia.Abrasive GradeGritCartridge Roll DesignAbrasive MaterialPkg. Qty.Price
STANDARD ABRASIVES 66000233453 Cartridge Roll, Straight, 1/2 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYQ 660002334531/2"1/8"Medium80StraightAluminum Oxide1€1.19
STANDARD ABRASIVES 66000233552 Cartridge Roll, Straight, 1/2 Inch Dia x 1 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYR 660002335521/2"1/8"Coarse60StraightAluminum Oxide1€0.75
STANDARD ABRASIVES 66000233578 Cartridge Roll, Straight, 1/2 Inch Dia x 1 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYT 660002335781/2"1/8"Medium120StraightAluminum Oxide1€0.95
STANDARD ABRASIVES 66000232307 Cartridge Roll, Straight, 1/4 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYU 660002323071/4"1/8"Medium80StraightAluminum Oxide1€0.80
STANDARD ABRASIVES 66000232323 Cartridge Roll, Straight, 1/4 Inch Dia x 1 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYV 660002323231/4"1/8"Medium120StraightAluminum Oxide1€0.73
STANDARD ABRASIVES 66000235102 Cartridge Roll, Straight, 3/16 Inch Dia x 1 Inch L, 3/32 Inch Pilot, Aluminum Oxide | CU4GYW 660002351023/16"0.094"Medium100StraightAluminum Oxide1€0.60
STANDARD ABRASIVES 707336 Cartridge Roll, Straight, 3/8 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CU4GYX 7073363/8"1/8"Medium120StraightAluminum Oxide1€0.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANDARD ABRASIVES 66000233339 Cartridge Roll, Straight, 3/8 Inch Dia x 1 1/2 Inch Length, 1/8 Inch Pilot, Aluminum Oxide
€0.76 /unit