STAFFORD MFG 9SGGM003 Quick Release Clamping Handle, M3 x 0.5 Thread Size, SS | CJ6HNJ

STAFFORD MFG 9SGGM003 Quick Release Clamping Handle, M3 x 0.5 Thread Size, SS

Item: CJ6HNJ Model: 9SGGM003
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamping Handle
Handle Dia.1/2"
MaterialStainless Steel
Screw MaterialStainless Steel
Thread SizeM3 x 0.5
Total Length3 3/8"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelMaterialHandle Dia.Screw MaterialThread SizeTotal LengthFinishPrice
STAFFORD MFG 9LGGM003 Quick Release Clamping Handle, M3 x 0.5 Thread Size, Steel | CJ6HNE 9LGGM003Steel1/2"Alloy SteelM3 x 0.53 3/8"Black Oxide€41.40
RFQ
STAFFORD MFG 9LGGM004 Quick Release Clamping Handle, M4 x 0.7 Thread Size, Steel | CJ6HNF 9LGGM004Steel1/2"Alloy SteelM4 x 0.73 3/8"Black Oxide€37.51
RFQ
STAFFORD MFG 9LGGM005 Quick Release Clamping Handle, M5 x 0.8 Thread Size, Steel | CJ6HNG 9LGGM005Steel1"Alloy SteelM5 x 0.85.134"Black Oxide€43.67
RFQ
STAFFORD MFG 9LGGM006 Quick Release Clamping Handle, M6 x 1.0 Thread Size, Steel | CJ6HNH 9LGGM006Steel1"Alloy SteelM6 x 15.134"Black Oxide€50.54
RFQ
STAFFORD MFG 9SGGM004 Quick Release Clamping Handle, M4 x 0.7 Thread Size, SS | CJ6HNK 9SGGM004Stainless Steel1/2"Stainless SteelM4 x 0.73 3/8"-€35.46
RFQ
STAFFORD MFG 9SGGM005 Quick Release Clamping Handle, M5 x 0.8 Thread Size, SS | CJ6HNL 9SGGM005Stainless Steel1"Stainless SteelM5 x 0.85.134"--
RFQ
STAFFORD MFG 9SGGM006 Quick Release Clamping Handle, M6 x 1.0 Thread Size, SS | CJ6HNM 9SGGM006Stainless Steel1"Stainless SteelM6 x 15.134"-€72.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 9SGGM003 Quick Release Clamping Handle, M3 x 0.5 Thread Size, SS