Stafford Mfg 8L200REM Shaft Collar, Remachineable, 1 Piece Split, Clamp Type, 2 Inch Bore, Steel | CJ6JNG

STAFFORD MFG 8L200REM Shaft Collar, Remachineable, 1 Piece Split, Clamp Type, 2 Inch Bore, Steel

Item: CJ6JNG Model: 8L200REM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size2"
FinishBlack Oxide
MaterialSteel
Outside Dia.3"
Pilot Hole Size1/2"
Screw Length1"
Screw MaterialAlloy Steel
Screw Size5/16"-24
TypeLow Profile
Width0.688"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizePilot Hole SizeScrew SizeTypeMaterialFinishPrice
Stafford Mfg 7L008REM Shaft Collar, Remachineable, 1 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6JMQ 7L008REM1 1/8"1/2"1/2"1/4"#8-32Low ProfileSteelBlack Oxide-
RFQ
Stafford Mfg 7L010REM Shaft Collar, Remachineable, 1 Piece Split, Clamp Type, 5/8 Inch Bore, Steel | CJ6JMR 7L010REM1.313"5/8"5/8"1/4"#10-32Low ProfileSteelBlack Oxide-
RFQ
Stafford Mfg 7L012REM Shaft Collar, Remachineable, 1 Piece Split, Clamp Type, 3/4 Inch Bore, Steel | CJ6JMT 7L012REM1 1/2"5/8"3/4"0.35"1/4"-28Low ProfileSteelBlack Oxide€47.48
RFQ
Stafford Mfg 7L100REM Shaft Collar, Remachineable, 1 Piece Split, Clamp Type, 1 Inch Bore, Steel | CJ6JMU 7L100REM1 3/4"5/8"1"1/2"1/4"-28Low ProfileSteelBlack Oxide-
RFQ
Stafford Mfg 7L104REM Shaft Collar, Remachineable, 1 Piece Split, Clamp Type, 1-1/4 Inch Bore, Steel | CJ6JMV 7L104REM2.063"5/8"1 1/4"1/2"1/4"-28Low ProfileSteelBlack Oxide-
RFQ
Stafford Mfg 7L109REM Shaft Collar, Remachineable, 1 Piece Split, Clamp Type, 1-9/16 Inch Bore, Steel | CJ6JMW 7L109REM2 3/8"5/8"1.563"1/2"1/4"-28Low ProfileSteelBlack Oxide-
RFQ
Stafford Mfg 7L112REM Shaft Collar, Remachineable, 1 Piece Split, Clamp Type, 1-3/4 Inch Bore, Steel | CJ6JMX 7L112REM2 3/4"1"1 3/4"1/2"5/16"-24Low ProfileSteelBlack Oxide-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 8L200REM Shaft Collar, Remachineable, 1 Piece Split, Clamp Type, 2 Inch Bore, Steel