PBC LINEAR SRAM12SS-0360-SL  | CW8TBU

PBC LINEAR SRAM12SS-0360-SL Linear Metric Shaft Assembly, 12mm Shaft Dia, 360mm Length, Stainless Steel

Item: CW8TBU Model: SRAM12SS-0360-SLCross Ref: 807LE1
In Stock

Get it by Friday, Jun 13

€142.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Width43 mm
Length360 mm
MaterialStainless Steel
Mounting Surface To Shaft Center28 mm
Rail End To Hole60 mm
Rail Mount Hole Center To Center Length120 mm
Rail Mount Hole Center To Center Width29 mm
Rail Mount Hole Thread SizeM4
Rail Top Width6.6 mm
Shaft Diameter12 mm
Shaft DrillingPre Drilled
Shaft End To Hole60 mm
Shaft Hole Spacing120 mm
Shaft Material GradeGrade 440
StandardsISO
Support Rail DrillingPre Drilled
Support Rail Length360 mm
Support Rail MaterialAluminum
System Of MeasurementMetric
TypeLinear Shafting Support Rail Assembly
Weight Per Length1.8 Kg-m

Shipping Info:

Ship weight (kg) 1.517
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR SRAM12SS-0360-SL Linear Metric Shaft Assembly, 12mm Shaft Dia, 360mm Length, Stainless Steel
€142.22 /unit