STAFFORD MFG 7S006C Threaded Shaft Collar, 1 Piece Split, Clamp Type, 3/8-16 Inch Threaded Bore, SS | CJ6FHR

STAFFORD MFG 7S006C Threaded Shaft Collar, 1 Piece Split, Clamp Type, 3/8-16 Inch Threaded Bore, SS

Item: CJ6FHR Model: 7S006C
Limited Availability
€15.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size3/8"-16
MaterialStainless Steel
Outside Dia.7/8"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size#6-32
TypeLow Profile
Width3/8"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Bore SizeScrew SizeMaterialScrew MaterialPrice
STAFFORD MFG 3S004 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 1/4-28 Inch Threaded Bore, SS | CJ6FFH 3S004High Strength0.813"1/4"-28#4-10Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S005 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 5/16-24 Inch Threaded Bore, SS | CJ6FFJ 3S005High Strength0.813"5/16"-24#4-10Stainless SteelStainless Steel€17.75
RFQ
STAFFORD MFG 3S006 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 3/8-24 Inch Threaded Bore, SS | CJ6FFK 3S006High Strength1.063"3/8"-24#6-32Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S008 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 1/2-20 Inch Threaded Bore, SS | CJ6FFL 3S008High Strength1 1/4"1/2"-20#8-32Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S010 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 5/8-18 Inch Threaded Bore, SS | CJ6FFM 3S010High Strength1 1/2"5/8"-18#10-32Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S012 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 3/4-16 Inch Threaded Bore, SS | CJ6FFN 3S012High Strength1 3/4"3/4"-161/4"-28Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S014 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 7/8-14 Inch Threaded Bore, SS | CJ6FFP 3S014High Strength1 7/8"7/8"-141/4"-28Stainless SteelStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 7S006C Threaded Shaft Collar, 1 Piece Split, Clamp Type, 3/8-16 Inch Threaded Bore, SS
€15.07 /unit