STAFFORD MFG 5LM050050K Rigid Shaft Coupling, Keyway, 1 Piece Split, Clamp Type, 50 x 50mm Bore, Steel | CJ6HHR

STAFFORD MFG 5LM050050K Rigid Shaft Coupling, Keyway, 1 Piece Split, Clamp Type, 50 x 50mm Bore, Steel

Item: CJ6HHR Model: 5LM050050K
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Size50 mm
FinishBlack Oxide
Keyway Size14 mm
MaterialSteel
Outside Dia.78 mm
Screw MaterialAlloy Steel
Screw SizeM8 x 1.25 x 25
Total Length120 mm
TypeLow Profile

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeScrew SizeTotal LengthBore SizeTorqueKeyway SizeBore Size ABore Size BPrice
STAFFORD MFG 5L004004 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 1/4 x 1/4 Inch Bore, Steel | CJ6FXC 5L004004High Strength#4-40 x 3/81 1/4"1/4"50 lbs.-in.---€127.13
RFQ
STAFFORD MFG 5L006004 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 3/8 x 1/4 Inch Bore, Steel | CJ6FXD 5L006004High Strength#6-32 x 3/81 5/8"-80 lbs.-in.-3/8"1/4"-
RFQ
STAFFORD MFG 5L006006 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 3/8 x 3/8 Inch Bore, Steel | CJ6FXE 5L006006High Strength#6-32 x 3/81 5/8"3/8"120 lbs.-in.---€69.48
RFQ
STAFFORD MFG 5L008006 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 1/2 x 3/8 Inch Bore, Steel | CJ6FXF 5L008006High Strength#8-32 x 1/21 7/8"-150 lbs.-in.-1/2"3/8"€97.81
RFQ
STAFFORD MFG 5L008008 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 1/2 x 1/2 Inch Bore, Steel | CJ6FXG 5L008008High Strength#8-32 x 1/21 7/8"1/2"200 lbs.-in.---€66.56
RFQ
STAFFORD MFG 5L010008 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 5/8 x 1/2 Inch Bore, Steel | CJ6FXH 5L010008High Strength#10-32 x 5/82 1/4"-400 lbs.-in.-5/8"1/2"€73.58
RFQ
STAFFORD MFG 5L010010 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 5/8 x 5/8 Inch Bore, Steel | CJ6FXJ 5L010010High Strength#10-32 x 5/82 1/4"5/8"500 lbs.-in.---€71.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 5LM050050K Rigid Shaft Coupling, Keyway, 1 Piece Split, Clamp Type, 50 x 50mm Bore, Steel