DAYTON 1RBD8 Cabinet Supply Fan 54 Inch 208-230/460 V | AB3AWE

DAYTON 1RBD8 Cabinet Supply Fan 54 Inch 208-230/460 V

Item: AB3AWE Model: 1RBD8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,392.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet Supply Fan
AssembledAssembled
Assembled/unassembledAssembled
Bearing TypeRegreasable Pillow Block
Blade Dia.54"
Cfm @ 0.000-in. Sp36830 CFM
Cfm @ 0.125-in. Sp34067 CFM
Cfm @ 0.250-in. Sp31251 CFM
Cfm @ 0.375-in. Sp27751 CFM
Cfm @ 0.500-in. Sp23719 CFM
Dimension A60 1/4"
Dimension B39 5/8"
Drive Package IncludedNo
Drive Package With Motor IncludedNo
Drive TypeBelt , Belt Drive
Duct Dia.Not Applicable
Duct HeightNot Applicable
Duct ShapeNot Applicable
Duct WidthNot Applicable
Exhaust/supply Fan ItemSupply Fan
Fan Speed520 RPM
Fan StyleCabinet
Flange Width60 1/4"
For Cut-out Height61 1/4"
For Cut-out Length61 1/4"
For Cut-out Width61 1/4"
Frame FinishGalvanized , Zinc Plated
Height60 1/4"
Housing FinishGalvanized
Housing MaterialSteel
Includes(4) Wall Mounting Angles
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp5 13/20 bhp
Max. Depth39 5/8"
Max. Inlet Temp.120°F
Maximum Noise Level31 sones
Motor Enclosure DesignOpen Dripproof
Motor Hp5 hp
Motor InsulationClass B
Motor Speed520 RPM
Motor TypeNo
Mounting OrientationVertical
Mounting PositionHorizontal
No. Of Blades5
Noise Level @ 0.000 In Sp @ 5 Ft31 sones
Noise Level @ 0.125 In Sp @ 5 Ft42 sones
Number Of Blades5
Number Of Fans1
Number Of Speeds1
Overall Depth39 5/8"
Overall Height60 1/4"
Overall Width60 1/4"
Phase3
Propeller Dia.54"
Propeller MaterialFabricated Steel , Steel
Shaft Dia.1 1/4"
Speed ControllableNo
TypeAssembled, Belt Drive
Vent DesignDuctless
Ventilation TypeSupply
Voltage208-230/460V
Width60 1/4"
Blade Diameter54"
Blade MaterialSteel
Exhaust Airflow @ 0.125 In Sp34067 CFM
Exhaust Airflow @ 0.250 In Sp31251 CFM
Exhaust Airflow @ 0.375 In Sp27751 CFM
Frame MaterialSteel
Max. Exhaust Airflow @ 0.000 In Sp36830 CFM
Max. Noise Level @ 0.000 In Sp @ 5 Ft31 sones
Motor Horsepower5 hp
Nameplate Voltage208-230/460V AC
Supply Airflow @ 0.000 In Sp36830 CFM

Shipping Info:

Ship weight (kg) 362.25
Ship height (cm)153.04
Ship length (cm)100.65
Ship width (cm)153.04
HS code8414596090
Country of OriginUS

Product Variants

ProductModelDrive TypeBlade Dia.Motor HpMotor Enclosure DesignCfm @ 0.000-in. SpHeightPropeller Dia.Propeller MaterialPrice
DAYTON 1AJB1 Cabinet Supply Fan 48 Inch 208-230/460 V | AA8VPX 1AJB1Belt Drive48"2 hpTotally Enclosed Fan Cooled23177 CFM54 1/4"48"Steel€5,063.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1RBD8 Cabinet Supply Fan 54 Inch 208-230/460 V
€9,392.78 /unit