Stafford Mfg 34LM030P5 Metric Shaft Collar, Set Screw Type, 30mm Bore, Steel | CJ6MBZ

STAFFORD MFG 34LM030P5 Metric Shaft Collar, Set Screw Type, 30mm Bore, Steel

Item: CJ6MBZ Model: 34LM030P5
Limited Availability
€3.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size30 mm
FinishBlack Oxide
GradeA283GRC
MaterialSteel
Outside Dia.45 mm
Screw MaterialAlloy Steel
Screw SizeM8 x 10
TypeEconomy
Width16 mm

Shipping Info:

Country of OriginChina

Product Variants

ProductModelOutside Dia.FinishBore SizeScrew SizeTypeMaterialScrew MaterialPrice
Stafford Mfg 34LM004P5 Metric Shaft Collar, Set Screw Type, 4mm Bore, Steel | CJ6MBL 34LM004P58 mmBlack Oxide4 mmM2.5 x 3EconomySteelAlloy Steel€1.03
RFQ
Stafford Mfg 34LM005P5 Metric Shaft Collar, Set Screw Type, 5mm Bore, Steel | CJ6MBM 34LM005P510 mmBlack Oxide5 mmM3 x 4EconomySteelAlloy Steel€1.03
RFQ
Stafford Mfg 34LM006P5 Metric Shaft Collar, Set Screw Type, 6mm Bore, Steel | CJ6MBN 34LM006P512 mmBlack Oxide6 mmM4 x 5EconomySteelAlloy Steel€1.08
RFQ
Stafford Mfg 34LM008P5 Metric Shaft Collar, Set Screw Type, 8mm Bore, Steel | CJ6MBP 34LM008P516 mmBlack Oxide8 mmM4 x 5EconomySteelAlloy Steel€1.08
RFQ
Stafford Mfg 34LM010P5 Metric Shaft Collar, Set Screw Type, 10mm Bore, Steel | CJ6MBQ 34LM010P520 mmBlack Oxide10 mmM5 x 8EconomySteelAlloy Steel€1.28
RFQ
Stafford Mfg 34LM012P5 Metric Shaft Collar, Set Screw Type, 12mm Bore, Steel | CJ6MBR 34LM012P522 mmBlack Oxide12 mmM6 x 8EconomySteelAlloy Steel€1.35
RFQ
Stafford Mfg 34LM014P5 Metric Shaft Collar, Set Screw Type, 14mm Bore, Steel | CJ6MBT 34LM014P525 mmBlack Oxide14 mmM6 x 8EconomySteelAlloy Steel€1.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 34LM030P5 Metric Shaft Collar, Set Screw Type, 30mm Bore, Steel
€3.71 /unit