Stafford Mfg 3-DM2S200 Master Collar, 1 Piece Split, 2 Inch Bore, 1-3/4 Inch Max. Insert I.D., SS | CJ6KWP

STAFFORD MFG 3-DM2S200 Master Collar, 1 Piece Split, 2 Inch Bore, 1-3/4 Inch Max. Insert I.D., SS

Item: CJ6KWP Model: 3-DM2S200
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollar
Bore Size2"
Insert Dia.1 3/4"
MaterialStainless Steel
Outside Dia.3 1/4"
Screw Length3/4"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size1/4"-28
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.MaterialScrew MaterialScrew LengthBore SizeInsert Dia.TypeScrew SizePrice
Stafford Mfg 19L012ST Shaft Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 3/4 Inch Bore, Steel | CJ6JJY 19L012ST1 1/2"SteelAlloy Steel5/8"3/4"-Low Profile1/4"-28€55.89
RFQ
Stafford Mfg 19L100ST Shaft Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1 Inch Bore, Steel | CJ6JJZ 19L100ST1 3/4"SteelAlloy Steel5/8"1"-Low Profile1/4"-28€46.44
RFQ
Stafford Mfg 19L102ST Shaft Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1-1/8 Inch Bore, Steel | CJ6JKA 19L102ST1 7/8"SteelAlloy Steel5/8"1 1/8"-Low Profile1/4"-28€107.26
RFQ
Stafford Mfg 19L104ST Shaft Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1-1/4 Inch Bore, Steel | CJ6JKB 19L104ST2.063"SteelAlloy Steel5/8"1 1/4"-Low Profile1/4"-28€51.71
RFQ
Stafford Mfg 19L106ST Shaft Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1-3/8 Inch Bore, Steel | CJ6JKC 19L106ST2 1/4"SteelAlloy Steel5/8"1 3/8"-Low Profile1/4"-28€49.10
RFQ
Stafford Mfg 19L108ST Shaft Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1-1/2 Inch Bore, Steel | CJ6JKD 19L108ST2 3/8"SteelAlloy Steel5/8"1 1/2"-Low Profile1/4"-28€53.57
RFQ
Stafford Mfg 19L012CP Shaft Mounting Collar, 2 Piece Split, Clamp Type, 1 Flat Surface, 3/4 Inch Bore, Steel | CJ6JKL 19L012CP1 1/2"SteelAlloy Steel5/8"3/4"-Low Profile1/4"-28€45.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 3-DM2S200 Master Collar, 1 Piece Split, 2 Inch Bore, 1-3/4 Inch Max. Insert I.D., SS