STAFFORD MFG 2SM050R Shaft Collar, 2 Piece Split, 50mm I.D., M10 Set Screw | CJ6ERL

STAFFORD MFG 2SM050R Shaft Collar, 2 Piece Split, 50mm I.D., M10 Set Screw

Item: CJ6ERL Model: 2SM050R
Limited Availability
€140.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size50 mm
MaterialStainless Steel
Outside Dia.78 mm
Screw Length25 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw SizeM8 x 1.25
Set Screw Length14 mm
Set Screw SizeM10 x 1.5
TypeLow Profile
Width19 mm

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizeSet Screw SizeSet Screw LengthMaterialPrice
STAFFORD MFG 2S002 Shaft Collar, 2 Piece Split, Clamp Type, 1/8 Inch Bore, SS | CJ6DUK 2S002High Strength0.813"5/16"1/8"#4-40--Stainless Steel-
RFQ
STAFFORD MFG 2S003 Shaft Collar, 2 Piece Split, Clamp Type, 3/16 Inch Bore, SS | CJ6DUL 2S003High Strength0.813"5/16"3/16"#4-40--Stainless Steel-
RFQ
STAFFORD MFG 2S004 Shaft Collar, 2 Piece Split, Clamp Type, 1/4 Inch Bore, SS | CJ6DUM 2S004High Strength0.813"5/16"1/4"#4-40--Stainless Steel-
RFQ
STAFFORD MFG 2S005 Shaft Collar, 2 Piece Split, Clamp Type, 5/16 Inch Bore, SS | CJ6DUN 2S005High Strength0.813"5/16"5/16"#4-40--Stainless Steel€21.96
RFQ
STAFFORD MFG 2S006 Shaft Collar, 2 Piece Split, Clamp Type, 3/8 Inch Bore, SS | CJ6DUP 2S006High Strength1.063"3/8"3/8"#6-32--Stainless Steel€23.74
RFQ
STAFFORD MFG 2S007 Shaft Collar, 2 Piece Split, Clamp Type, 7/16 Inch Bore, SS | CJ6DUQ 2S007High Strength1.063"3/8"7/16"#6-32--Stainless Steel€26.28
RFQ
STAFFORD MFG 2S008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, SS | CJ6DUR 2S008High Strength1 1/4"1/2"1/2"#8-32--Stainless Steel€23.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2SM050R Shaft Collar, 2 Piece Split, 50mm I.D., M10 Set Screw
€140.87 /unit