Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 79025 Nozzle CT Style 0.160 Inch Diameter PK10 | AH7PUV 36XN34

LOC-LINE 79025 Nozzle CT Style 0.160 Inch Diameter PK10

Item: AH7PUV Model: 79025Cross Ref: 36XN34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€308.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Nozzle
Hole Dia.4/25"
MaterialAcetal, Stainless Steel
Max. Pressure1000 psi
Reach1 1/4"
Swing72°
Thread Size1/8"
TypeCT Style
Body MaterialAcetal
ColorBlue, Orange
Compatible MediaAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection TypeThreaded
For Use WithLathes, Mills, Grinders And High Pressure Applications Up to 1000 psi
Hole Diameter0.16"
IncludesAdjustment Lever
Pressure Rating - Maximum1000 psi
Product TypeCT Style Nozzle
Resistance PropertiesCorrosion Resistant, Water Resistant
Swing Angle - Maximum70°
Temperature Rating - Maximum115°F
Tip MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Available In : Blue,Orange, Black, Gray

Product Variants

ProductModelHole Dia.SwingTypeThread SizeReachMaterialMax. PressureAvailable InPkg. Qty.Price
LOC-LINE 72013 Nozzle CT Style 0.062 Inch Diameter PK2 | AH7PPD 36XM26 720130.062"72°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-2€73.23
LOC-LINE 72017 Nozzle CT Style 0.086 Inch Diameter PK2 | AH7PPH 36XM30 720170.086"72°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-2€73.23
LOC-LINE 72021 Nozzle CT Style 0.117 Inch Diameter PK2 | AH7PPM 36XM34 720210.117"72°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-2€77.70
LOC-LINE 72025 Nozzle CT Style 0.160 Inch Diameter PK2 | AH7PPR 36XM38 720254/25"70°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-2€86.88
LOC-LINE 79013 Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PTF 36XM97 790130.062"72°CT Style1/8"1 1/4"Acetal, Stainless Steel-Black, Blue/Orange, Gray10€258.08
LOC-LINE 79013-BLK Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PTG 36XM98 79013-BLK0.062"72°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-10€288.75
LOC-LINE 79013-G Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PTH 36XM99 79013-G0.062"72°CT Style1/8"1 1/4"Acetal, Stainless Steel1000 psi-10€248.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 79025 Nozzle CT Style 0.160 Inch Diameter PK10
€308.53 /pack