STAFFORD MFG 2S108HDK Shaft Collar, Heavy Duty, 2 Piece Split, 1-1/2 Inch I.D., 3/8 Inch Keyway, SS

Item: CJ6ELY Model: 2S108HDK
Limited Availability
€93.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1 1/2"
Keyway Size3/8"
MaterialStainless Steel
Outside Dia.2 3/4"
Screw Length1"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size5/16"-24
TypeHeavy Duty
Width0.62"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.MaterialScrew MaterialScrew LengthBore SizeScrew SizeKeyway SizeTypePrice
STAFFORD MFG 2L002HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/8 Inch Bore, Steel | CJ6EHX 2L002HD--------€22.07
RFQ
STAFFORD MFG 2L003HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 3/16 Inch Bore, Steel | CJ6EHY 2L003HD--------€16.69
RFQ
STAFFORD MFG 2L004HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/4 Inch Bore, Steel | CJ6EHZ 2L004HD1"SteelAlloy Steel1/2"1/4"#8-32-Heavy Duty€19.76
RFQ
STAFFORD MFG 2L005HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 5/16 Inch Bore, Steel | CJ6EJA 2L005HD1"SteelAlloy Steel1/2"5/16"#8-32-Heavy Duty€15.73
RFQ
STAFFORD MFG 2L006HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 3/8 Inch Bore, Steel | CJ6EJB 2L006HD1 1/4"SteelAlloy Steel1/2"3/8"#8-32-Heavy Duty€19.42
RFQ
STAFFORD MFG 2L007HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 7/16 Inch Bore, Steel | CJ6EJC 2L007HD1 1/4"SteelAlloy Steel1/2"7/16"#8-32-Heavy Duty€23.42
RFQ
STAFFORD MFG 2L008HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6EJD 2L008HD1.313"SteelAlloy Steel5/8"1/2"#10-32-Heavy Duty€22.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2S108HDK Shaft Collar, Heavy Duty, 2 Piece Split, 1-1/2 Inch I.D., 3/8 Inch Keyway, SS
€93.85 /unit