STAFFORD MFG 2L008HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6EJD

STAFFORD MFG 2L008HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/2 Inch Bore, Steel

Item: CJ6EJD Model: 2L008HD
Limited Availability
€22.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1/2"
FinishBlack Oxide
MaterialSteel
Outside Dia.1.313"
Screw Length5/8"
Screw MaterialAlloy Steel
Screw Size#10-32
TypeHeavy Duty
Width0.438"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.MaterialScrew MaterialScrew LengthBore SizeScrew SizeKeyway SizeTypePrice
STAFFORD MFG 2L002HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/8 Inch Bore, Steel | CJ6EHX 2L002HD--------€22.07
RFQ
STAFFORD MFG 2L003HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 3/16 Inch Bore, Steel | CJ6EHY 2L003HD--------€16.69
RFQ
STAFFORD MFG 2L004HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/4 Inch Bore, Steel | CJ6EHZ 2L004HD1"SteelAlloy Steel1/2"1/4"#8-32-Heavy Duty€19.76
RFQ
STAFFORD MFG 2L005HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 5/16 Inch Bore, Steel | CJ6EJA 2L005HD1"SteelAlloy Steel1/2"5/16"#8-32-Heavy Duty€15.73
RFQ
STAFFORD MFG 2L006HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 3/8 Inch Bore, Steel | CJ6EJB 2L006HD1 1/4"SteelAlloy Steel1/2"3/8"#8-32-Heavy Duty€19.42
RFQ
STAFFORD MFG 2L007HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 7/16 Inch Bore, Steel | CJ6EJC 2L007HD1 1/4"SteelAlloy Steel1/2"7/16"#8-32-Heavy Duty€23.42
RFQ
STAFFORD MFG 2L009HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 9/16 Inch Bore, Steel | CJ6EJE 2L009HD1 1/2"SteelAlloy Steel3/4"9/16"1/4"-28-Heavy Duty€19.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2L008HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/2 Inch Bore, Steel
€22.37 /unit