STAFFORD MFG 2N212 Shaft Collar, 2 Piece Split, Clamp Type, 2-3/4 Inch Bore, Nylon 6/6

Item: CJ6DXZ Model: 2N212
Limited Availability
€123.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size2 3/4"
FinishNatural
MaterialNylon
Outside Dia.4 1/4"
Screw Length1"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size3/8"-16
Width1 3/25"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeMaterialFinishScrew MaterialPrice
STAFFORD MFG 2N004 Shaft Collar, 2 Piece Split, Clamp Type, 1/4 Inch Bore, Nylon 6/6 | CJ6DXA 2N0040.813"3/8"1/4"#6-32NylonNaturalStainless Steel€20.68
RFQ
STAFFORD MFG 2N005 Shaft Collar, 2 Piece Split, Clamp Type, 5/16 Inch Bore, Nylon 6/6 | CJ6DXB 2N0050.813"3/8"5/16"#6-32NylonNaturalStainless Steel€19.49
RFQ
STAFFORD MFG 2N006 Shaft Collar, 2 Piece Split, Clamp Type, 3/8 Inch Bore, Nylon 6/6 | CJ6DXC 2N0061.063"3/8"3/8"#6-32NylonNaturalStainless Steel€21.01
RFQ
STAFFORD MFG 2N007 Shaft Collar, 2 Piece Split, Clamp Type, 7/16 Inch Bore, Nylon 6/6 | CJ6DXD 2N0071.063"3/8"7/16"#6-32NylonNaturalStainless Steel€15.46
RFQ
STAFFORD MFG 2N008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, Nylon 6/6 | CJ6DXE 2N0081 1/4"1/2"1/2"#8-32NylonNaturalStainless Steel€20.92
RFQ
STAFFORD MFG 2N009 Shaft Collar, 2 Piece Split, Clamp Type, 9/16 Inch Bore, Nylon 6/6 | CJ6DXF 2N0091 1/2"1/2"9/16"#10-24NylonNaturalStainless Steel-
RFQ
STAFFORD MFG 2N010 Shaft Collar, 2 Piece Split, Clamp Type, 5/8 Inch Bore, Nylon 6/6 | CJ6DXG 2N0101 1/2"1/2"5/8"#10-24NylonNaturalStainless Steel€26.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2N212 Shaft Collar, 2 Piece Split, Clamp Type, 2-3/4 Inch Bore, Nylon 6/6
€123.25 /unit