STAFFORD MFG 2LM015H Shaft Collar, Hinge Type, 15mm Bore, Steel | CJ6HEQ

STAFFORD MFG 2LM015H Shaft Collar, Hinge Type, 15mm Bore, Steel

Item: CJ6HEQ Model: 2LM015H
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size15 mm
FinishBlack Oxide
MaterialSteel
Outside Dia.34 mm
Screw Length16 mm
Screw MaterialAlloy Steel
Screw SizeM5 x 0.8
TypeLow Profile
Width13 mm

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizeMaterialFinishScrew MaterialPrice
STAFFORD MFG 2L006H Shaft Collar, Hinge Type, 3/8 Inch Bore, Steel | CJ6ERP 2L006HHigh Strength1.063"3/8"3/8"#6-32SteelBlack OxideAlloy Steel€27.40
RFQ
STAFFORD MFG 2L008H Shaft Collar, Hinge Type, 1/2 Inch Bore, Steel | CJ6ERQ 2L008HHigh Strength1 1/4"1/2"1/2"#8-32SteelBlack OxideAlloy Steel€27.32
RFQ
STAFFORD MFG 2L010H Shaft Collar, Hinge Type, 5/8 Inch Bore, Steel | CJ6ERR 2L010HHigh Strength1 1/2"5/8"5/8"#10-32SteelBlack OxideAlloy Steel€45.72
RFQ
STAFFORD MFG 2L012H Shaft Collar, Hinge Type, 3/4 Inch Bore, Steel | CJ6ERT 2L012HHigh Strength1 3/4"3/4"3/4"1/4"-28SteelBlack OxideAlloy Steel€36.65
RFQ
STAFFORD MFG 2L014H Shaft Collar, Hinge Type, 7/8 Inch Bore, Steel | CJ6ERU 2L014HHigh Strength1 7/8"3/4"7/8"1/4"-28SteelBlack OxideAlloy Steel€33.62
RFQ
STAFFORD MFG 2L100H Shaft Collar, Hinge Type, 1 Inch Bore, Steel | CJ6ERV 2L100HHigh Strength2"3/4"1"1/4"-28SteelBlack OxideAlloy Steel€32.42
RFQ
STAFFORD MFG 2L102H Shaft Collar, Hinge Type, 1-1/8 Inch Bore, Steel | CJ6ERW 2L102HHigh Strength2 1/8"3/4"1 1/8"1/4"-28SteelBlack OxideAlloy Steel€35.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2LM015H Shaft Collar, Hinge Type, 15mm Bore, Steel