STAFFORD MFG 2L208HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 2-1/2 Inch Bore, Steel | CJ6EKG

STAFFORD MFG 2L208HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 2-1/2 Inch Bore, Steel

Item: CJ6EKG Model: 2L208HD
Limited Availability
€118.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size2 1/2"
FinishBlack Oxide
GradeGrade C1026
MaterialSteel
Outside Dia.4 1/4"
Screw Length1 1/4"
Screw MaterialAlloy Steel
Screw Size1/2"-20
TypeHeavy Duty
Width1"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.MaterialScrew MaterialScrew LengthBore SizeScrew SizeKeyway SizeTypePrice
STAFFORD MFG 2L002HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/8 Inch Bore, Steel | CJ6EHX 2L002HD--------€22.07
RFQ
STAFFORD MFG 2L003HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 3/16 Inch Bore, Steel | CJ6EHY 2L003HD--------€16.69
RFQ
STAFFORD MFG 2L004HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/4 Inch Bore, Steel | CJ6EHZ 2L004HD1"SteelAlloy Steel1/2"1/4"#8-32-Heavy Duty€19.76
RFQ
STAFFORD MFG 2L005HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 5/16 Inch Bore, Steel | CJ6EJA 2L005HD1"SteelAlloy Steel1/2"5/16"#8-32-Heavy Duty€15.73
RFQ
STAFFORD MFG 2L006HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 3/8 Inch Bore, Steel | CJ6EJB 2L006HD1 1/4"SteelAlloy Steel1/2"3/8"#8-32-Heavy Duty€19.42
RFQ
STAFFORD MFG 2L007HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 7/16 Inch Bore, Steel | CJ6EJC 2L007HD1 1/4"SteelAlloy Steel1/2"7/16"#8-32-Heavy Duty€23.42
RFQ
STAFFORD MFG 2L008HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6EJD 2L008HD1.313"SteelAlloy Steel5/8"1/2"#10-32-Heavy Duty€22.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2L208HD Shaft Collar, Heavy Duty, 2 Piece Split, Clamp Type, 2-1/2 Inch Bore, Steel
€118.69 /unit