STAFFORD MFG 2BR108H Shaft Collar, Hinge Type, 1-1/2 Inch Bore, Brass | CJ6EUZ

STAFFORD MFG 2BR108H Shaft Collar, Hinge Type, 1-1/2 Inch Bore, Brass

Item: CJ6EUZ Model: 2BR108H
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1 1/2"
GradeGrade C360
MaterialBrass
Outside Dia.2 1/2"
Screw Length5/8"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size1/4"-28
TypeHigh Strength
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
STAFFORD MFG 2BR008H Shaft Collar, Hinge Type, 1/2 Inch Bore, Brass | CJ6EUU 2BR008H1 1/4"1/2"1/2"#8-32High StrengthBrassStainless Steel-
RFQ
STAFFORD MFG 2BR010H Shaft Collar, Hinge Type, 5/8 Inch Bore, Brass | CJ6EUV 2BR010H1 1/2"1/2"5/8"#10-32High StrengthBrassStainless Steel-
RFQ
STAFFORD MFG 2BR012H Shaft Collar, Hinge Type, 3/4 Inch Bore, Brass | CJ6EUW 2BR012H1 3/4"5/8"3/4"1/4"-28High StrengthBrassStainless Steel-
RFQ
STAFFORD MFG 2BR100H Shaft Collar, Hinge Type, 1 Inch Bore, Brass | CJ6EUX 2BR100H2"5/8"1"1/4"-28High StrengthBrassStainless Steel-
RFQ
STAFFORD MFG 2BR104H Shaft Collar, Hinge Type, 1-1/4 Inch Bore, Brass | CJ6EUY 2BR104H2 1/4"5/8"1 1/4"1/4"-28High StrengthBrassStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2BR108H Shaft Collar, Hinge Type, 1-1/2 Inch Bore, Brass