ECONOCO RY12 Round Tubing, 1 1/4 X 144 X 1 1/4 Inch Size, Silver, Chrome | CP4CCG

ECONOCO RY12 Tube, 1 1/4 In Wd., 50 lbs. Load Capacity, Chrome, Steel

Item: CP4CCG Model: RY12Cross Ref: 45KV74
In Stock

Get it by Tuesday, Jun 17

€291.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorSilver
Depth144"
FinishChrome
For Tube ShapeCircle
Gauge14 ga.
Height1 1/4"
Load Capacity50 lbs.
MaterialSteel
Used With Display TypeSlatwall
Width1 1/4"
For Display TypeSlatwall
Overall Depth144"
Overall Height1 1/4"
Overall Width1 1/4"

Shipping Info:

Ship weight (kg) 27.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO RY12 Tube, 1 1/4 In Wd., 50 lbs. Load Capacity, Chrome, Steel
€291.23 /pack