Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER DT-1000-MFMO-5 Check Valve, 1 Inch Size, Steel

Item: BX3CQK Model: DT-1000-MFMO-5Cross Ref: 53VA64
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€219.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Actuation MechanismManual
Body FinishChrome Coated
Body MaterialSteel
Body Material (hydraulic Valves)Steel
Body Size1"
Cracking Pressure5 psi
Includes SealsSeals Included
Inlet Connection GenderMale
Max. Working Pressure3000 psi
Outlet Connection GenderMale
Outlet PortMale Sae O-Ring Straight Thread
Port ConnectionsInlet, Outlet
Seal MaterialElastomeric
Seat MaterialMetal
Valve ControlDirectional Control
Control DirectionOne-Way
Inlet Connection Size1 5/16"
Inlet Connection TypeJIC 37°Flare
Maximum Flow Rate75 GPM
Maximum Pressure3000 psi
MountingScrew In
Operating Temperature - Maximum250°F
Operating Temperature - Minimum-40°F
Outlet Connection Size1 5/16"
Outlet Connection TypeSAE O Ring Boss
Overall Height1 1/2"
Overall Length2.26"
Overall Width1 1/2"
Port-to-port Length2.26"
Reverse Free FlowReverse Free Flow
SeriesDT Series
Valve TypeCheck
Wrench Flat Size1 1/2"

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)3.81
Ship length (cm)5.74
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelBody SizeSeal MaterialInlet Port Thread TypeCracking PressureSeat MaterialBody MaterialPort Thread TypePrice
PARKER DT-500-MFMO-5 | BX2QJM DT-500-MFMO-51/2"ElastomericUNF5 psiMetalSteelUNF€99.97
PARKER DT-1250-MOMS-5 | BX3CQH DT-1250-MOMS-51 1/4"Elastomeric-5 psiMetalSteel-€252.52
PARKER DT-1250-MOMF-5 | BX3CQJ DT-1250-MOMF-51 1/4"Elastomeric-5 psiMetalSteel-€291.18
PARKER DT-1250-MFMO-5 | BX3CQL DT-1250-MFMO-51 1/4"Elastomeric-5 psiMetalSteel-€252.52
PARKER DT-1000-MFMF-5 | BX3CQM DT-1000-MFMF-51"Metal-5 psiMetalSteel-€161.47
PARKER DT-1250-MSMO-5 | BX3CQN DT-1250-MSMO-51 1/4"Elastomeric-5 psiMetalSteel-€247.05
PARKER DT-370-MSMS-5 | BX3CQP DT-370-MSMS-53/8"ElastomericUN5 psiMetalSteel-€102.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER DT-1000-MFMO-5 Check Valve, 1 Inch Size, Steel
€219.75 /unit