STAFFORD MFG 11L008 Threaded Shaft Collar, LH Thread, 1 Piece Split, Clamp Type, 1/2-10 Inch Bore, Steel | CJ6FPL

STAFFORD MFG 11L008 Threaded Shaft Collar, LH Thread, 1 Piece Split, Clamp Type, 1/2-10 Inch Bore, Steel

Item: CJ6FPL Model: 11L008
Limited Availability
€37.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1/2"-10
FinishBlack Oxide
MaterialSteel
Outside Dia.1.313"
Screw Length1/2"
Screw MaterialAlloy Steel
Screw Size#10-32
TypeLeft Hand ACME
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizeMaterialFinishScrew MaterialPrice
STAFFORD MFG 10L006 Threaded Shaft Collar, RH Thread, 1 Piece Split, Clamp Type, 3/8-12 Inch Bore, Steel | CJ6FNT 10L006Right Hand ACME1.13"1/2"3/8"-12#8-32SteelBlack OxideAlloy Steel€26.55
RFQ
STAFFORD MFG 10L007 Threaded Shaft Collar, RH Thread, 1 Piece Split, Clamp Type, 7/16-12 Inch Bore, Steel | CJ6FNU 10L007Right Hand ACME1 1/8"1/2"7/16"-12#8-32SteelBlack OxideAlloy Steel€28.12
RFQ
STAFFORD MFG 10L008 Threaded Shaft Collar, RH Thread, 1 Piece Split, Clamp Type, 1/2-10 Inch Bore, Steel | CJ6FNV 10L008Right Hand ACME1.313"5/8"1/2"-10#10-32SteelBlack OxideAlloy Steel€27.97
RFQ
STAFFORD MFG 10L010 Threaded Shaft Collar, RH Thread, 1 Piece Split, Clamp Type, 5/8-8 Inch Bore, Steel | CJ6FNW 10L010Right Hand ACME1 5/8"5/8"5/8"-81/4"-28SteelBlack OxideAlloy Steel€29.52
RFQ
STAFFORD MFG 10L012 Threaded Shaft Collar, RH Thread, 1 Piece Split, Clamp Type, 3/4-6 Inch Bore, Steel | CJ6FNX 10L012Right Hand ACME2"1"3/4"-65/16"-24SteelBlack OxideAlloy Steel€31.52
RFQ
STAFFORD MFG 10L014 Threaded Shaft Collar, RH Thread, 1 Piece Split, Clamp Type, 7/8-6 Inch Bore, Steel | CJ6FNY 10L014Right Hand ACME2 1/8"1"7/8"-65/16"-24SteelBlack OxideAlloy Steel€51.93
RFQ
STAFFORD MFG 10L100 Threaded Shaft Collar, RH Thread, 1 Piece Split, Clamp Type, 1-5 Inch Bore, Steel | CJ6FNZ 10L100Right Hand ACME2 1/4"1"#1-55/16"-24SteelBlack OxideAlloy Steel€34.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 11L008 Threaded Shaft Collar, LH Thread, 1 Piece Split, Clamp Type, 1/2-10 Inch Bore, Steel
€37.46 /unit