STACKBIN 3-324SSPB Sectional Stacking Bin Unit, 37 Inch X 18 3/4 Inch X 44 Inch Size, Pallet, 24 Compartments | CU4GQT

STACKBIN 3-324SSPB Sectional Stacking Bin Unit, 37 Inch X 18 3/4 Inch X 44 Inch Size, Pallet, 24 Compartments

Item: CU4GQT Model: 3-324SSPBCross Ref: 45NJ18
In Stock

Get it by Tuesday, Jun 17

€2,104.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Unit
Base Height3 1/8"
Base TypePallet
ColorBlue
Compartment Depth18 3/4"
Compartment Height7 1/2"
Compartment Width9"
FinishHigh Gloss
MaterialSteel
Number Of Compartments24
Overall Depth18 3/4"
Overall Height44"
Overall Width37"
Whole Unit Load Capacity5000 lbs.

Shipping Info:

Ship weight (kg) 96.3
Ship height (cm)111.76
Ship length (cm)47.63
Ship width (cm)93.98
Country of OriginUS

Product Variants

ProductModelMPNPrice
STACKBIN 3-240SSB Sectional Stacking Bin Unit, 13 Inch X 37 Inch X 48 Inch Size, Std, 40 Compartments, Blue | CU4GQG 3-240SSB3-240SSB€1,824.49
STACKBIN 3-240SSB Sectional Stacking Bin Unit, 13 Inch X 37 Inch X 48 Inch Size, Std, 40 Compartments, Gray | CU4GQH 3-240SSB3-240SSB€1,758.34
STACKBIN 3-230SSB Sectional Stacking Bin Unit, 36 Inch X 13 Inch X 37 Inch Size, Std, 30 Compartments, Blue | CU4GQJ 3-230SSB3-230SSB€1,413.59
STACKBIN 3-235SSB Sectional Stacking Bin Unit, 37 Inch X 13 Inch X 42 Inch Size, Std, 35 Compartments, Blue | CU4GQK 3-235SSB3-235SSB€1,692.86
STACKBIN 3-245SSB Sectional Stacking Bin Unit, 37 Inch X 13 Inch X 54 Inch Size, Std, 45 Compartments, Blue | CU4GQL 3-245SSB3-245SSB€2,051.18
STACKBIN 3-250SSB Sectional Stacking Bin Unit, 37 Inch X 13 Inch X 60 Inch Size, Std, 50 Compartments, Blue | CU4GQM 3-250SSB3-250SSB€2,391.44
RFQ
STACKBIN 3-320SSB Sectional Stacking Bin Unit, 37 Inch X 15 Inch X 43 1/2 Inch Size, Std, 20 Compartments | CU4GQN 3-320SSB3-320SSB€1,544.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STACKBIN 3-324SSPB Sectional Stacking Bin Unit, 37 Inch X 18 3/4 Inch X 44 Inch Size, Pallet, 24 Compartments
€2,104.68 /unit