Flat Shipping

Flat Shipping at €24.99 + VAT

STA-KON NW14-8 Ring Terminal Bare Brazed 16 To 14 - Pack Of 100 | AD2WZH 3VRX1

STA-KON NW14-8 Ring Terminal Bare Brazed 16 To 14 - Pack Of 100

Item: AD2WZH Model: NW14-8Cross Ref: 3VRX1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€283.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Color CodeBare
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorBare
Insulation TypeNon Insulated
Max. Temp.1200°F
Max. Voltage600V
Overall Length0.66"
SeamBrazed
Stud Size#8
Terminal ConnectionCrimp
Terminal Connection TypeCrimp
Terminal TypeStandard
Barrel Length0.23"
Contact FinishPlain
Contact MaterialNickel Alloy
Hole Spacing7/25"
InsulationNone
Insulation CoverageNone
Maximum Operating Temperature1200°F
Maximum Voltage600V
Maximum Wire Size14 AWG
Minimum Wire Size16 AWG
Seam StyleBrazed
Terminal ShapeRing Terminal
TerminationCrimp Termination Only
Tongue Length0.43"
Tongue Thickness0.04"
Tongue Width0.31"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)9.4
Ship length (cm)6.35
Ship width (cm)4.06
HS code8536904000
Country of OriginUS

Product Variants

ProductModelInsulation ColorStud SizeMax. Temp.Overall LengthMax. VoltageInsulation MaterialConnection MaterialSeamPkg. Qty.Price
STA-KON NW14-10 Ring Terminal Bare Brazed 16 To 14 - Pack Of 100 | AC9URA 3KF92 NW14-10Bare#101200°F0.66"600V-CopperBrazed100€165.61
STA-KON 14RB-14 Ring Term Vinyl 1/4 inch 1.150 inch PK100 | AJ2HFV 4RHC4 14RB-14Blue1/4"221°F1.15"600VVinylCopperBrazed100€79.94
STA-KON 14RB-516 Ring Term Vinyl 5/16 inch 1.150 inch PK100 | AJ2HFW 4RHC5 14RB-516Blue0.312"221°F1.15"600VVinylCopperBrazed100€83.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STA-KON NW14-8 Ring Terminal Bare Brazed 16 To 14 - Pack Of 100
€283.84 /unit