Flat Shipping

Flat Shipping at €24.99 + VAT

VERSA-MATIC V2.0 TF/SS KIT Wet End Repair Kit, Fluid End Repair Kit, Air Operated Double Diaphragm Pump, Fluid

Item: CU7WTN Model: V2.0 TF/SS KITCross Ref: 33TC36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,520.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item0.26A
Check Ball MaterialPTFE
Compatible Connection Media TypeFluid
Diaphragm MaterialPTFE
Fits BrandVersa-Matic
For Use With Grainger Part No.4GGF5
For Use With Mfr. Part No.E2SA5T5S0C-ATEX
IncludesDiaphragms, Grease Packet, O-Rings, Seal Tape, Valve Balls, Valve Seats
Kit ComponentsDiaphragms, Grease Packet, O-Rings, Seal Tape, Valve Balls, Valve Seats
Max. Media Intake Pressure125 psi
Max. Media Temp.220°F
Min. Media Temp.-35°F
No. Of Check Balls4
No. Of Diaphragms2
No. Of O-rings4
No. Of Seals0
Number Of Check Balls4
Pump TypeAir Operated Double Diaphragm Pump
Valve TypeBall
Compatible With BrandVersa-Matic
Compatible With Grainger Part No.4GGF5
Compatible With Mfr. Part No.E2SA5T5S0C-ATEX
Compatible With Pump TypeAir Operated Double Diaphragm Pump
Compatible With SeriesE2 METALLIC SERIES
Media Intake Pressure (maximum)125 psi
Media Temperature (maximum)220°F
Media Temperature (minimum)-35°F
Number Of Diaphragms2
Number Of O-rings4
Number Of Seals0
Product TypeFluid End Repair Kit

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERSA-MATIC V2.0 TF/SS KIT Wet End Repair Kit, Fluid End Repair Kit, Air Operated Double Diaphragm Pump, Fluid
€3,520.67 /unit