Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SSI MG-1000-A-9V-R Digital Pressure Gauge 1000 Psi Mg-9v | AC9UCV 3JYW5

SSI MG-1000-A-9V-R Digital Pressure Gauge 1000 Psi Mg-9v

Item: AC9UCV Model: MG-1000-A-9V-RCross Ref: 3JYW5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€258.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Pressure Gauge
Accuracy-0.25% to +0.25%
Accuracy Grade Gauge TypeTest
Adjustable Set PointsNo
ApplicationPneumatics, Food Processing Industry, Hydraulics
Auto Shutoff5 min. , Yes
Backlit ScreenYes
Basic Gauge Case MaterialPlastic
Battery IncludedYes
Blowout Safety BackNo
Burst Pressure15000 psi
Calibration CertificateNo
Calibration Certificate IncludedNo
Case ColorBlack
Case Depth44 mm
Case Dia.3"
Case MaterialABS Thermoplastic
Case ShapeRound
Connection LocationBottom
Dial Size3"
Digital Gauge Display UnitsBar, Mpa, Psi
Digital Pressure And Vacuum Gauge TypeDigital Pressure Gauge
Display UnitsBar, Mpa, In Psi
Features-1
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size3"
Gauge Primary Range UnitsPsi
GradeGrade 304L
Hazardous Location RatingNot Rated
Hex GradeGrade 316L
Hex MaterialStainless Steel
Hex Size22 mm
IncludesInstructions
Includes Rubber BootNo
LanguagesEnglish
Low-battery IndicatorNo
Mounting Hardware IncludedNo
Nominal Dial Size3"
Non-sparkingNo
Number Of Digits4
Number Of Display Digits4
Panel-mountableNo
Peak HoldYes
Power SourceBattery
Powered By9V Battery
Pressure Range TypePressure
Process Connection GenderMale
Process Connection Size1/4"
Range0 psi to 1000 psi
Sensor TypeDiaphragm
Vibration ResistanceYes
WeatherproofNo
Accuracy GradeGrade 3A
Auto-shutoffYes
Case Diameter3"
Display Screen TypeLCD
Gauge Case MaterialABS
Gauge Wetted PartsStainless Steel
Includes BatteriesYes
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Low Battery IndicatorNo
Manufacturer Warranty Length1 yr.
Mounting TypeStem Mount
Pressure Gauge TypeTest Pressure Gauge
Primary Display Unitspsi
Process Connection LocationBottom
Process Connection TypeNPT
Response TimeGreater Than 1 ms
StandardsCE CERTIFIED, ROHS

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)8.38
Ship length (cm)11.18
Ship width (cm)14.73
HS code9026204000
Country of OriginTW

Product Variants

ProductModelNominal Dial SizeAccuracyDial SizeRangeAuto ShutoffIncludes Rubber BootCase DepthCase Dia.Price
SSI MG-5-A-9V-R Digital Pressure Gauge 5 Psi Mg-9v | AC9UCM 3JYV4 MG-5-A-9V-R3"-0.25% to +0.25%3"0 psi to 5 psiYesNo44 mm3"€207.94
SSI MG-15-A-9V-R Digital Pressure Gauge 15 Psi Mg-9v | AC9UCN 3JYV6 MG-15-A-9V-R--0.25% to +0.25%3"0 psi to 15 psi----€207.94
SSI MG-50-A-9V-R Digital Pressure Gauge 50 Psi Mg-9v | AC9UCP 3JYV8 MG-50-A-9V-R3"-0.25% to +0.25%3"0 psi to 50 psiYesNo44 mm3"€223.78
SSI MG-100-A-9V-R Digital Pressure Gauge 100 Psi Mg-9v | AC9UCR 3JYW1 MG-100-A-9V-R3"-0.25% to +0.25%3"0 psi to 100 psiYesNo44 mm3"€223.78
SSI MG-500-A-9V-R Digital Pressure Gauge MG-500-A-9V-R3"-0.25% to +0.25%3"0 psi to 500 psiYesNo44 mm3"€223.78
SSI MG1-5-A-9V-R Digital Pressure Gauge 5 Psi Mg1-9v | AC9UDC 3JYY1 MG1-5-A-9V-R--1% to +1%2 1/2"0 psi to 5 psi----€171.87
SSI MG1-30-A-9V-R Digital Pressure Gauge 30 Psi Mg1-9v | AC9UDD 3JYY4 MG1-30-A-9V-R2 1/2"-1% to +1%2 1/2"0 psi to 30 psiYesYes46 mm2 1/2"€171.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SSI MG-1000-A-9V-R Digital Pressure Gauge 1000 Psi Mg-9v
€258.21 /unit