Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1045863 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQC 2VP42X3/4

BROWNING 1045863 2VP42X3/4 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron

Item: AK6NQC Model: 1045863Cross Ref: 2VP42X3/4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€231.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Adjustment MethodManual Turn
Belt Series3L, 4L, A, 5L, B Series
Bore Dia.3/4"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width1 3/8" to 2 1/8"
KeywayYes
MaterialCast Iron
Max. Belt Width0.656"
Max. Face Width2 1/8"
Max. Pitch Dia.3.9"
Min. Belt Width3/8"
Min. Face Width1 3/8"
Min. Pitch Dia.2 1/2"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.3.95"
Overall Length3"
Pitch Dia. (3l)2.5" to 3.3"
Pitch Dia. (4l/a)2 4/5" to 3 4/5"
Pitch Dia. (5l/b)3" to 4"
SeriesVP Series
Suitable For Use WithGripbelt 3L, 4L/A And 5L/B Cross Section FHP V-Belt
System Of MeasurementImperial
TypeType 4
Weight2.032 Kg

Shipping Info:

Ship weight (kg) 1.881
Ship height (cm)10.03
Ship length (cm)7.62
Ship width (cm)10.03
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthOverall LengthTypeMaterialPrice
BROWNING 1045822 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NPX 2VP36X3/4 1045822Finished3.35"3/4"1 3/8" to 2"3"Type 4Cast Iron€183.30
BROWNING 1045905 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQL 2VP50X5/8 1045905Finished4 3/4"5/8"1 3/8" to 2 1/8"3"Type 5Cast Iron€237.59
BROWNING 1045954 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQX 2VP56X5/8 1045954Finished5.35"5/8"1 3/8" to 2 1/8"3"Type 5Cast Iron€279.58
RFQ
BROWNING 1045962 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQY 2VP56X3/4 1045962Finished5.35"3/4"1 3/8" to 2 1/8"3"Type 5Cast Iron€293.00
RFQ
BROWNING 1046002 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRF 2VP60X3/4 1046002Finished6"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€364.02
BROWNING 1046044 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRN 2VP62X3/4 1046044Finished5.95"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€343.71
BROWNING 1046101 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRZ 2VP65X3/4 1046101Finished6 1/2"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€383.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1045863 2VP42X3/4 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron
€231.72 /unit