Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D XACA9412 Pendant Push Button, 22 mm Size, 1 Operators, Black, Plastic, Flush Button, 4/4X/5 | CU4GAX

SQUARE D XACA9412 Pendant Push Button, 22 mm Size, 1 Operators, Black, Plastic, Flush Button, 4/4X/5

Item: CU4GAX Model: XACA9412Cross Ref: 2EV34
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Push Button
ColorBlack
For Use WithXAC Series Pendant Control Stations
Head MaterialPlastic
IncludesBooted Single Black Button
Mechanical InterlockNo
Nema RatingNEMA 4, NEMA 4X, NEMA 5
Number Of Operators1
Type Of OperatorFlush Button
Compatible With SeriesXAC, XACA, XB5, ZB5
Head ColorBlack
Head StyleExtended
Ip RatingIP65
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 5
Panel Mounting Hole Diameter22 mm
StandardsCSA C22.2 NO.14, EN/IEC 60204-32, EN/IEC 60947-5-1, REACH, ROHS, UL 508

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCZ

Product Variants

ProductModelType Of OperatorColorNumber Of OperatorsAction TypeMechanical InterlockHead MaterialContact RatingContact FormPrice
SQUARE D 9001SKRU11 Pendant Pushbutton 30mm Maintained | AH2NTA 2ER62 9001SKRU11-Black2Maintained-Plastic10A @ 600V AC-€210.55
SQUARE D 9001SKRU2 Pendant Push Button, 30 mm Size, 2 Operators, Black, Momentary, Plastic | CU4GAY 9001SKRU2Extended ButtonBlack2MomentaryYesPlastic10A @ 600V AC2NO€371.26
SQUARE D 9001SKRU1 Pendant Push Button, 30 mm Size, 2 Operators, Multi, Momentary, Plastic | CU4GAZ 9001SKRU1Extended ButtonMulti2MomentaryYesPlastic10A @ 600V AC2NO€193.29
SQUARE D 9001SKRU5 Pendant Push Button, 30 mm Size, 2 Operators, Black, Momentary, Plastic, 2NO | CU4GBA 9001SKRU5Extended ButtonBlack2MomentaryYesPlastic10A @ 600V AC2NO€490.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D XACA9412 Pendant Push Button, 22 mm Size, 1 Operators, Black, Plastic, Flush Button, 4/4X/5
€10.27 /unit