Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9001SKRU1 Pendant Push Button, 30 mm Size, 2 Operators, Multi, Momentary, Plastic | CU4GAZ

SQUARE D 9001SKRU1 Pendant Push Button, 30 mm Size, 2 Operators, Multi, Momentary, Plastic

Item: CU4GAZ Model: 9001SKRU1Cross Ref: 2ER60
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Push Button
Action TypeMomentary
ColorMulti
Contact Form2NO
Contact Rating10A @ 600V AC
For Use WithUnassembled Heavy Duty Station
Head MaterialPlastic
IncludesContact Blocks
Mechanical InterlockYes
Nema Contact Rating DesignationA600
Number Of Operators2
Type Of OperatorExtended Button
Ac Contact Rating1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
ActionMomentary
Bezel MaterialPlastic
Head/lens ColorBlack
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
StandardsCSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, ROHS, UL 508

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelType Of OperatorColorNumber Of OperatorsAction TypeMechanical InterlockHead MaterialContact RatingContact FormPrice
SQUARE D 9001SKRU11 Pendant Pushbutton 30mm Maintained | AH2NTA 2ER62 9001SKRU11-Black2Maintained-Plastic10A @ 600V AC-€210.55
SQUARE D XACA9412 Pendant Push Button, 22 mm Size, 1 Operators, Black, Plastic, Flush Button, 4/4X/5 | CU4GAX XACA9412Flush ButtonBlack1-NoPlastic--€10.20
SQUARE D 9001SKRU2 Pendant Push Button, 30 mm Size, 2 Operators, Black, Momentary, Plastic | CU4GAY 9001SKRU2Extended ButtonBlack2MomentaryYesPlastic10A @ 600V AC2NO€371.26
SQUARE D 9001SKRU5 Pendant Push Button, 30 mm Size, 2 Operators, Black, Momentary, Plastic, 2NO | CU4GBA 9001SKRU5Extended ButtonBlack2MomentaryYesPlastic10A @ 600V AC2NO€490.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9001SKRU1 Pendant Push Button, 30 mm Size, 2 Operators, Multi, Momentary, Plastic
€178.57 /unit