Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D QOU125VH Unit Mount Circuit Breaker Qou 1p 25a | AF9HLB 2JWL2

SQUARE D QOU125VH Unit Mount Circuit Breaker Qou 1p 25a

Item: AF9HLB Model: QOU125VHCross Ref: 2JWL2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnit Mount Circuit Breaker
Ac Voltage Rating120/240V AC
Circuit Breaker TypeHigh Interrupting Capacity
Dc Voltage48V DC
Length4.05"
Max. Air Rating22 kA
Min. Wire Size14 AWG
Number Of Poles1
Phase1
Width3/4"
Amps25A
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleSurface/DIN Rail
Compatible Panelboard/load Center SeriesQO
Dc Voltage Rating48V
Depth2.95"
For Use WithAir Conditioning And Refrigeration Equipment, Heating
Frame Size100A/QOU
Max. Wire Size2 AWG
StandardsIEC, UL LISTED
Terminal ConnectionSlotted Box Lug (Reversible Line and Load)

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.03
Ship length (cm)11.43
Ship width (cm)7.62
HS code8536200020
Country of OriginMX

Product Variants

ProductModelCircuit Breaker TypeMax. Air RatingMin. Wire SizeAmpsDc VoltageNumber Of PolesAc Voltage RatingPhasePrice
SQUARE D QOU115VH Unit Mount Circuit Breaker Qou 1p 15a | AF9HKN 2JWJ4 QOU115VHHigh Interrupting Capacity22 kA14 AWG-48V DC1120/240V AC1€138.83
SQUARE D QOU120VH Unit Mount Circuit Breaker Qou 1p 20a | AF9HKV 2JWK3 QOU120VHHigh Interrupting Capacity22 kA14 AWG-48V DC1120/240V AC1€124.46
SQUARE D QOU1201021 Unit Mount Circuit Breaker Qou 1p 20a | AF9HKY 2JWK7 QOU1201021Shunt Trip10 kA14 AWG-48V DC1120/240V AC1€147.21
SQUARE D QOU130VH Unit Mount Circuit Breaker Qou 1p 30a | AF9HLH 2JWN1 QOU130VHHigh Interrupting Capacity22 kA14 AWG-48V DC1120/240V AC1€82.37
SQUARE D QOU150VH Unit Mount Circuit Breaker Qou 1p 50a | AF9HLY 2JWR2 QOU150VHHigh Interrupting Capacity22 kA14 AWG50A48V DC1120/240V AC1€132.91
SQUARE D QOU180 Unit Mount Circuit Breaker Qou 1p 80a | AF9HMW 2JWX2 QOU180Standard10 kA12 AWG80A60V DC1120/240V AC1€122.46
SQUARE D QOU110 Unit Mount Circuit Breaker Qou 1p 10a | AG7CXT 5B966 QOU110Standard10 kA14 AWG10A48V DC1120/240V AC1€29.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOU125VH Unit Mount Circuit Breaker Qou 1p 25a
€121.98 /unit