SQUARE D QOB3801021 Circuit Breaker 80a | AF9FRD 2DN05

SQUARE D QOB3801021 Circuit Breaker 80a

Item: AF9FRD Model: QOB3801021Cross Ref: 2DN05
In Stock : 14 Units

Get it by Friday, Jun 13

€784.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating240V AC
Amps80A
Circuit Breaker TypeShunt Trip
Dc Voltage48V DC
Depth2.91"
Frame Size100A/QO
Length3 1/2"
Max. Air Rating10 kA
Min. Wire Size4 AWG
Number Of Poles3
Terminal ConnectionLug
Terminal Connection TypeLug
Width3"
Circuit Breaker ActuatorPaddle
Circuit Breaker Mounting StyleBolt On
Compatible Panelboard/load Center SeriesQO
Dc Voltage Rating48V
For Use WithSquare D NQOD Panelboards
Max. Operating Temp.104°F
Max. Wire Size2 AWG
Min. Operating Temp.77°F
PhaseThree
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)7.39
Ship length (cm)8.89
Ship width (cm)7.62
HS code8536200020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOB3801021 Circuit Breaker 80a
€784.72 /unit